Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Less Drive Package, 21-1/4 In

  • Mfr # 800W84

  • Zoro # G911188368


product price: $1,200.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Includes Drive Package
No
Base Shape
Square
Housing Material
Aluminum
Base Length
30 in
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800W84
Zoro #
G911188368
UPC #
-
Country of Origin
United States

Dimensions

Base Length
30 in
Wheel Diameter
21 1/4 in
Base Width
30 in

Details

Includes Drive Package
No
Base Shape
Square
Housing Material
Aluminum
Standards
AMCA Air and Sound, UL/cUL 705, UL/cUL 705 - Supplement SC - "Power Ventilators for Restaurant Exh. Appliances" (Formerly UL 762)
Drive Type
Belt Drive
Wheel Material
Aluminum
Minimum Motor Horsepower
1/2 hp
Maximum Inlet Air Temperature
400 Degrees F
For High-Static Pressure Applications
Yes
Includes Motor
No
Motor Location
Out of Airstream
Application
Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools
Maximum Static Pressure
3 1/4 in wc
Maximum Motor Speed
1,750 RPM
Minimum Motor Speed
1,750 RPM
Assembly
Unassembled
Minimum Airflow
2,024 cfm
Maximum Airflow
6,457 cfm
Item
Upblast Ventilator
For Air Type
Kitchen Air, Clean Air
Speed Controllable
No

Description

Upblast Ventilator, Application Foundries, Industrial and Commercial Buildings, Laboratories, Manufacturing Facilities, Non-Tempered Kitchen Make-Up Air, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 21 1/4 in, Base Diameter Not Applicable, Base Length 30 in, Base Width 30 in, Base Shape Square, Maximum Static Pressure 3 1/4 in wc, Maximum Airflow 6,457 cfm, Minimum Airflow 2,024 cfm, Maximum Motor Horsepower Not Applicable, Minimum Motor Horsepower 1/2 hp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.