Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 11-1/4 In, 115/208-230V

  • Mfr # 7M7T7

  • Zoro # G2440995


product price: $1,169.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M7T7
Zoro #
G2440995
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
22 in x 22 in
Shaft Dia. Wheel End
3/4 in
Wheel Dia.
11 1/4 in
Base Length
22 in
Base Square Size - Roof Ventilators
22" x 22"
Dimension B
24 7/8 in
Dimension A
22 in
Base Width
22 in
Overall Dia.
24 7/8 in
Dimension D
17 3/8 in
Base Height
1.8 in
Overall Height
26 7/8 in
Dimension C
25 1/8 in
Recommended Damper Size (In.)
15 x 15
Propeller Shaft Diameter
3/4 in
Wheel Diameter
11 1/4 in
Housing Width
24.9 in
Overall Diameter
24 7/8 in
Housing Length
24.9 in
Damper Size
15 x 15 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
1/4 hp
Mounting Location
Roof
CFM @ 1.500-In. SP
346
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX55
Includes
Drive Package, NEMA 1 Junction Box
Adj. 6 3/8"H Roof Curb Stock No.
4C670
Phase
1
Adj. 12 3/8"H Roof Curb Stock No.
2ZV82
Max. BHP
0.26
Hz
60
Recommended 12 In. Fixed Curb Item No.
2RB76
Speed Controllable
No
Sones @ 0.500-In. SP @ 5 Ft.
13.9
CFM @ 0.500-In. SP
761
Bearing Type
Sealed Pillow Block
CFM @ 0.625-In. SP
729
CFM @ 0.875-In. SP
655
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX61
CFM @ 1.000-In. SP
615
Drive Package Included
Yes
CFM @ 0.750-In. SP
693
Housing Material
Aluminum
Max. Operating Amps
4.6/2.2-2.3
Drive Type
Belt Drive
Requires
Roof Curb for New Installation
RPM
2045
Assembled/Unassembled
Unassembled
CFM @ 1.250-In. SP
522
Standards
AMCA Sound and Air, UL/cUL 762
Recommended Damper Stock No.
4HX65
Recommended 8 In. Fixed Curb Item No.
4HX39
Wheel Material
Aluminum
Max. Inlet Temp.
300 Degrees F
Item
Centrifugal Upblast Roof Exhaust Fan
Motor HP
1/4
Motor Voltage
115/208/230
Wheel Type
Backward Inclined
For Air Type
Kitchen Air
Sound Level
11.4 sones @ 1.500 in SP, 11.5 sones @ 1.250 in SP and 5 ft, 12.1 sones @ 1.000 in SP and 5 ft, 12.2 sones @ 0.875 in SP and 5 ft, 12.7 sones @ 0.750 in SP and 5 ft, 13.5 sones @ 0.625 in SP and 5 ft, 13.9 sones @ 0.500 in SP and 5 ft
Current
4.6/2.2 to 2.3 A
Maximum Fan Speed
2,045 RPM
Exhaust Airflow @ 0.500 in SP
761 cfm
Housing Material Fabrication
Spun
Motor Enclosure
Open Dripproof
Mount Type
Roof Curb
Frequency
60 Hz
Brake Horsepower
13/50 hp
For High-Static Pressure Applications
Yes
Includes Drive Package
Yes
Nameplate Voltage
115/208-230V AC
Includes Motor
Yes
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
Application
Industrial and Commercial Buildings, Restaurants, Schools
Motor Horsepower
1/4 hp
Electrical Connection
Power Cord
Assembly
Unassembled
Motor Location
Out of Airstream
High-Efficiency Motor
No
Safety Features
Fully Rolled Windband
Maximum Inlet Air Temperature
300 Degrees F
Motor Speed
2,045 RPM
Maximum Static Pressure
1 1/2 in wc
Spark Resistant Construction Type
A
Base Shape
Square
Resistance Properties
Spark Resistant

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 22 in, Base Length 22 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.