This item is Discontinued.

Dayton Upblast Vent, 14-3/4 In, 115/208-230V 5PV06

Upblast Vent, 14-3/4 In, 115/208-230V (Discontinued)

  • Mfr # 5PV06
  • Zoro # G2003574
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5PV06
Zoro #
G2003574
UPC #
190735349137
Country of Origin
Unknown

Dimensions

Base Size - Roof Ventilators
26 in x 26 in
Wheel Dia.
14 3/4 in
Dimension A
26 in
Shaft Dia. Wheel End
3/4 in
Recommended Damper Size (In.)
19 x 19
Base Width
26 in
Base Height
1.8 in
Dimension C
26 3/8 in
Overall Dia.
28 7/8 in
Base Length
26 in
Base Square Size - Roof Ventilators
26" x 26"
Dimension D
19 3/8 in
Overall Height
30 5/8 in
Dimension B
28 7/8 in
Housing Length
28.9 in
Wheel Diameter
14 3/4 in
Overall Diameter
28 7/8 in
Damper Size
19 x 19 in
Housing Width
28.9 in
Propeller Shaft Diameter
3/4 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
3/4 hp
CFM @ 0.000-In. SP
2889
Recommended 12 In. Fixed Curb Item No.
2RB77
Sones @ 0.250-In. SP @ 5 Ft.
18.5
Standards
AMCA Sound and Air, UL/cUL 762
CFM @ 1.000-In. SP
2225
Wheel Material
Aluminum
Hz
60
Drive Package Included
Yes
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX62
RPM
1595
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX56
CFM @ 0.875-In. SP
2332
CFM @ 0.250-In. SP
2757
Bearing Type
Sealed Pillow Block
Assembled/Unassembled
Assembled
Item
Upblast Ventilator
CFM @ 0.375-In. SP
2683
Motor HP
3/4
Sones @ 0.125-In. SP @ 5 Ft.
19.0
Phase
1
Adj. 12 3/8"H Roof Curb Stock No.
2ZV83
CFM @ 0.750-In. SP
2430
Mounting Location
Roof
Motor Voltage
115/208/230
Recommended 8 In. Fixed Curb Item No.
4HX40
Max. BHP
0.79
Drive Type
Belt Drive
CFM @ 1.250-In. SP
1968
Recommended Damper Stock No.
4HX66
Requires
Roof Curb for New Installation
Speed Controllable
No
Max. Operating Amps
10.6/5.3-5.3
Sones @ 0.500-In. SP @ 5 Ft.
16.1
CFM @ 0.500-In. SP
2602
CFM @ 0.625-In. SP
2518
Includes
NEMA 1 Junction Box
CFM @ 0.125-In. SP
2826
Housing Material
Aluminum
Max. Inlet Temp.
300 Degrees F
CFM @ 1.500-In. SP
1568
Adj. 6 3/8"H Roof Curb Stock No.
4c454
Wheel Type
Backward Inclined
Application
Industrial and Commercial Buildings, Restaurants, Schools
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
Maximum Inlet Air Temperature
300 Degrees F
Maximum Fan Speed
1,595 RPM
Motor Location
Out of Airstream
Exhaust Airflow @ 0.375 in SP
2,683 cfm
Electrical Connection
Power Cord
Assembly
Assembled
Mount Type
Roof Curb
Exhaust Airflow @ 0.000 in SP
2,889 cfm
Motor Speed
1,595 RPM
Base Shape
Square
High-Efficiency Motor
No
Motor Horsepower
3/4 hp
Brake Horsepower
79/100 hp
Exhaust Airflow @ 0.500 in SP
2,602 cfm
Includes Drive Package
Yes
Exhaust Airflow @ 0.125 in SP
2,826 cfm
Frequency
60 Hz
Nameplate Voltage
115/208-230V AC
Safety Features
Fully Rolled Windband
Sound Level
11.6 sones @ 1.500 in SP and 5 ft, 12.3 sones @ 1.000 in SP and 5 ft, 12.6 sones @ 0.875 in SP and 5 ft, 12.6 sones @ 1.250 in SP and 5 ft, 13.3 sones @ 0.750 in SP and 5 ft, 14.2 sones @ 0.625 in SP and 5 ft, 16.1 sones @ 0.500 in SP and 5 ft, 18.5 sones @ 0.250 in SP and 5 ft, 19.0 sones @ 0.125 in SP and 5 ft, 19.5 sones @ 0.375 in SP and 5 ft, 20.0 sones @ 0.000 in SP and 5 ft
Exhaust Airflow @ 0.250 in SP
2,757 cfm
For Air Type
Kitchen Air
Maximum Static Pressure
1 1/2 in wc
Airflow @ 0.000 in SP
2,889 cfm
Current
10.6/5.3 to 5.3 A
Motor Enclosure
Open Dripproof
Includes Motor
Yes
Housing Material Fabrication
Spun

Description

Upblast Ventilator, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 2,889 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 3/4 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.