Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 14-3/4 In, 115/208-230V

  • Mfr # 7A622

  • Zoro # G0700637


product price: $1,138.99
/ea
Additional $435.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7A622
Zoro #
G0700637
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
26 in x 26 in
Base Width
26 in
Base Square Size - Roof Ventilators
26" x 26"
Dimension C
26 3/8 in
Base Length
26 in
Shaft Dia. Wheel End
3/4 in
Base Height
1.8 in
Wheel Dia.
14 3/4 in
Recommended Damper Size (In.)
19 x 19
Overall Height
28 1/8 in
Dimension D
19 3/8 in
Dimension A
26 in
Overall Dia.
28 7/8 in
Dimension B
28 7/8 in
Propeller Shaft Diameter
3/4 in
Damper Size
19 x 19 in
Housing Width
28.9 in
Housing Length
28.9 in
Wheel Diameter
14 3/4 in
Overall Diameter
28 7/8 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
1 hp
CFM @ 0.000-In. SP
3125
Speed Controllable
No
Mounting Location
Roof
Drive Package Included
Yes
CFM @ 0.875-In. SP
2629
Motor HP
1
Item
Centrifugal Upblast Roof Exhaust Fan
Max. BHP
1.00
Sones @ 0.500-In. SP @ 5 Ft.
24
Sones @ 0.125-In. SP @ 5 Ft.
23
Max. Inlet Temp.
300 Degrees F
Recommended 12 In. Fixed Curb Item No.
2RB77
Recommended Damper Stock No.
4HX66
Requires
Roof Curb for New Installation
Assembled/Unassembled
Unassembled
Recommended 8 In. Fixed Curb Item No.
4HX40
Phase
1
CFM @ 0.250-In. SP
3005
Standards
AMCA Sound and Air, UL/cUL 762
CFM @ 0.375-In. SP
2936
CFM @ 1.250-In. SP
2339
CFM @ 0.500-In. SP
2865
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX62
CFM @ 0.750-In. SP
2711
Adj. 12 3/8"H Roof Curb Stock No.
2ZV83
CFM @ 1.500-In. SP
2085
CFM @ 0.125-In. SP
3066
Hz
60
Sones @ 0.250-In. SP @ 5 Ft.
22
CFM @ 0.625-In. SP
2789
Wheel Material
Aluminum
Drive Type
Belt Drive
CFM @ 1.000-In. SP
2539
RPM
1725
CFM @ 1.75-In. SP
1704
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX56
Bearing Type
Sealed Pillow Block
Includes
Drive Package, NEMA 1 Junction Box
Motor Voltage
115/208/230
Housing Material
Aluminum
Wheel Type
Backward Inclined
Includes Drive Package
Yes
Exhaust Airflow @ 0.250 in SP
3,005 cfm
Frequency
60 Hz
Sound Level
13.4 sones @ 1.000 in SP, 13.8 sones @ 1.500 in SP, 13.8 sones @ 1.750 in SP, 14.1 sones @ 0.875 in SP, 14.3 sones @ 1.250 in SP, 15.1 sones @ 0.750 in SP, 18.0 sones @ 0.625 in SP, 22.0 sones @ 0.250 in SP, 23.0 sones @ 0.125 in SP, 24.0 sones @ 0.375 in SP, 24.0 sones @ 0.500 in SP, 26.0 sones @ 0.000 in SP
Assembly
Unassembled
Safety Features
Fully Rolled Windband
Motor Enclosure
Open Dripproof
For High-Static Pressure Applications
No
Motor Location
Out of Airstream
Exhaust Airflow @ 0.000 in SP
3,125 cfm
Mount Type
Roof Curb
Brake Horsepower
1 hp
Exhaust Airflow @ 0.500 in SP
2,865 cfm
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
Maximum Fan Speed
1,725 RPM
High-Efficiency Motor
No
Exhaust Airflow @ 0.375 in SP
2,936 cfm
Includes Motor
Yes
Nameplate Voltage
115/208-230V AC
Maximum Inlet Air Temperature
300 Degrees F
Exhaust Airflow @ 0.125 in SP
3,066 cfm
Base Shape
Square
Airflow @ 0.000 in SP
3,125 cfm
Motor Speed
1,725 RPM
Maximum Static Pressure
1 3/4 in wc
Application
Industrial and Commercial Buildings, Restaurants, Schools
Current
8.4/4.6 to 4.2 A
Housing Material Fabrication
Spun
For Air Type
Kitchen Air
Motor Horsepower
1 hp

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 1 3/4 in wc, Exhaust Airflow @ 0.000 in SP 3,125 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.