Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 16-1/2 In, 115/208-230V

  • Mfr # 7A626

  • Zoro # G1439943


product price: $1,304.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7A626
Zoro #
G1439943
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
26 in x 26 in
Overall Dia.
28 7/8 in
Base Height
1.8 in
Recommended Damper Size (In.)
19 x 19
Base Width
26 in
Overall Height
28 1/8 in
Dimension C
26 3/8 in
Shaft Dia. Wheel End
3/4 in
Base Length
26 in
Wheel Dia.
16 1/2 in
Base Square Size - Roof Ventilators
26" x 26"
Dimension A
26 in
Dimension D
19 3/8 in
Dimension B
28 7/8 in
Housing Width
28.9 in
Overall Diameter
28 7/8 in
Housing Length
28.9 in
Propeller Shaft Diameter
3/4 in
Wheel Diameter
16 1/2 in
Damper Size
19 x 19 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
1 hp
CFM @ 0.000-In. SP
3996
CFM @ 0.125-In. SP
3901
Recommended Damper Stock No.
4HX66
Hz
60
CFM @ 0.500-In. SP
3584
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX62
Standards
AMCA Sound and Air, UL/cUL 762
CFM @ 0.875-In. SP
3213
Housing Material
Aluminum
CFM @ 0.750-In. SP
3340
CFM @ 1.500-In. SP
2394
Item
Centrifugal Upblast Roof Exhaust Fan
CFM @ 0.375-In. SP
3698
Wheel Material
Aluminum
Speed Controllable
No
Drive Type
Belt Drive
CFM @ 1.250-In. SP
2785
Max. BHP
1.05
CFM @ 1.000-In. SP
3078
Sones @ 0.250-In. SP @ 5 Ft.
21
Mounting Location
Roof
Includes
Drive Package, NEMA 1 Junction Box
Sones @ 0.500-In. SP @ 5 Ft.
19.9
Phase
1
Assembled/Unassembled
Unassembled
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX56
Sones @ 0.125-In. SP @ 5 Ft.
21
Motor HP
1
Recommended 12 In. Fixed Curb Item No.
2RB77
Motor Voltage
115/208/230
Requires
Roof Curb for New Installation
Adj. 12 3/8"H Roof Curb Stock No.
2ZV83
Bearing Type
Sealed Pillow Block
RPM
1390
CFM @ 0.250-In. SP
3806
Drive Package Included
Yes
Max. Inlet Temp.
300 Degrees F
Recommended 8 In. Fixed Curb Item No.
4HX40
CFM @ 0.625-In. SP
3464
Wheel Type
Backward Inclined
For High-Static Pressure Applications
No
Maximum Inlet Air Temperature
300 Degrees F
Safety Features
Fully Rolled Windband
High-Efficiency Motor
No
Assembly
Unassembled
Motor Location
Out of Airstream
Base Shape
Square
Frequency
60 Hz
Exhaust Airflow @ 0.250 in SP
3,806 cfm
Exhaust Airflow @ 0.125 in SP
3,901 cfm
Sound Level
18.0 sones @ 1.500 in SP, 18.6 sones @ 1.250 in SP, 19.0 sones @ 1.000 in SP, 19.2 sones @ 0.875 in SP, 19.4 sones @ 0.750 in SP, 19.6 sones @ 0.625 in SP, 19.9 sones @ 0.500 in SP, 20.0 sones @ 0.375 in SP, 21.0 sones @ 0.125 in SP, 21.0 sones @ 0.250 in SP, 22.0 sones @ 0.000 in SP
Motor Speed
1,390 RPM
Exhaust Airflow @ 0.500 in SP
3,584 cfm
Motor Enclosure
Open Dripproof
Maximum Fan Speed
1,390 RPM
Airflow @ 0.000 in SP
3,996 cfm
Motor Horsepower
1 hp
Exhaust Airflow @ 0.000 in SP
3,996 cfm
Housing Material Fabrication
Spun
Nameplate Voltage
115/208-230V AC
Application
Industrial and Commercial Buildings, Restaurants, Schools
Mount Type
Roof Curb
Includes Drive Package
Yes
Includes Motor
Yes
For Air Type
Kitchen Air
Current
12.8/6.4 to 6.4 A
Exhaust Airflow @ 0.375 in SP
3,698 cfm
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
Maximum Static Pressure
1 1/2 in wc
Brake Horsepower
1 1/20 hp

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 3,996 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.