Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 16-1/2 In, 115/208-230V

  • Mfr # 7AT13

  • Zoro # G1534915


product price: $1,086.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AT13
Zoro #
G1534915
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
22 1/8 in dia
Dimension C
26 3/8 in
Dimension D
19 3/8 in
Base Square Size - Roof Ventilators
22-1/8" dia.
Dimension A
22 1/8 in
Dimension E
19 3/8 in
Overall Dia.
28 7/8 in
Wheel Dia.
16 1/2 in
Shaft Dia. Wheel End
3/4 in
Dimension B
28 7/8 in
Recommended Damper Size (In.)
15 x 15
Overall Height
26 3/8 in
Propeller Shaft Diameter
3/4 in
Housing Width
28.9 in
Damper Size
15 x 15 in
Overall Diameter
28 7/8 in
Housing Length
28.9 in
Wheel Diameter
16 1/2 in
Base Diameter
22 1/8 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
1/4 hp
CFM @ 0.000-In. SP
2515
Sones @ 0.500-In. SP @ 5 Ft.
9.7
Max. BHP
0.26
Hz
60
Standards
AMCA Sound and Air, UL/cUL 762
Wheel Material
Aluminum
Recommended Damper Stock No.
4HX77
CFM @ 0.375-In. SP
1974
Assembled/Unassembled
Unassembled
Sones @ 0.125-In. SP @ 5 Ft.
10.6
Bearing Type
Sealed Pillow Block
CFM @ 0.500-In. SP
1744
Motor HP
1/4
Drive Type
Belt Drive
Sones @ 0.250-In. SP @ 5 Ft.
10.1
CFM @ 0.125-In. SP
2362
Motor Voltage
115/208/230
Max. Operating Amps
4.6/2.2-2.3
RPM
875
Speed Controllable
No
CFM @ 0.625-In. SP
1365
CFM @ 0.250-In. SP
2177
Drive Package Included
Yes
Max. Inlet Temp.
300 Degrees F
Mounting Location
wall
Item
Centrifugal Upblast Roof Exhaust Fan
Includes
Drive Package, Mounting Plate, NEMA 1 Junction Box
Phase
1
Housing Material
Aluminum
Wheel Type
Backward Inclined
Safety Features
Fully Rolled Windband
Exhaust Airflow @ 0.500 in SP
1,744 cfm
Exhaust Airflow @ 0.375 in SP
1,974 cfm
High-Efficiency Motor
No
Motor Horsepower
1/4 hp
Brake Horsepower
13/50 hp
Housing Material Fabrication
Spun
Current
4.6/2.2 to 2.3 A
Resistance Properties
Spark Resistant
Maximum Static Pressure
5/8 in wc
Exhaust Airflow @ 0.250 in SP
2,177 cfm
Exhaust Airflow @ 0.125 in SP
2,362 cfm
Spark Resistant Construction Type
A
Base Shape
Round
For High-Static Pressure Applications
No
Sound Level
10.1 sones @ 0.250 in SP and 5 ft, 10.6 sones @ 0.125 in SP and 5 ft, 9.7 sones @ 0.500 in SP and 5 ft
Maximum Inlet Air Temperature
300 Degrees F
Application
Industrial and Commercial Buildings, Restaurants, Schools
Maximum Fan Speed
875 RPM
For Air Type
Kitchen Air
Includes Motor
Yes
Frequency
60 Hz
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available, UL/CuL 705 Listed for Power Ventilators, UL/CuL 762 Listed for Restaurant Exhaust Appliances
Exhaust Airflow @ 0.000 in SP
2,515 cfm
Electrical Connection
Power Cord
Motor Location
Out of Airstream
Airflow @ 0.000 in SP
2,515 cfm
Motor Speed
875 RPM
Nameplate Voltage
115/208-230V AC
Motor Enclosure
Open Dripproof
Includes Drive Package
Yes
Assembly
Unassembled

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 22 1/8 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 5/8 in wc, Exhaust Airflow @ 0.000 in SP 2,515 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.