Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 16-1/2 In, 115/208-230V

  • Mfr # 7YR13

  • Zoro # G2758567


product price: $1,479.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7YR13
Zoro #
G2758567
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
26 in x 26 in
Base Height
1.8 in
Wheel Dia.
16 1/2 in
Base Length
26 in
Shaft Dia. Wheel End
3/4 in
Dimension C
26 3/8 in
Dimension D
19 3/8 in
Dimension B
28 7/8 in
Recommended Damper Size (In.)
19 x 19
Dimension A
26 in
Overall Height
28 1/8 in
Base Width
26 in
Overall Dia.
28 7/8 in
Base Square Size - Roof Ventilators
26" x 26"
Wheel Diameter
16 1/2 in
Overall Diameter
28 7/8 in
Damper Size
19 x 19 in
Housing Width
28.9 in
Propeller Shaft Diameter
3/4 in
Housing Length
28.9 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
1/2 hp
Requires
Roof Curb for New Installations
Speed Controllable
No
Recommended 8 In. Fixed Curb Item No.
4HX40
Hz
60
Phase
1
Recommended 12 In. Fixed Curb Item No.
2RB77
Max. BHP
0.52
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX62
CFM @ 0.625-In. SP
1975
Adj. 6 3/8"H Roof Curb Stock No.
4c454
CFM @ 0.875-In. SP
1816
Standards
AMCA Sound and Air, UL/cUL 762
RPM
1340
Wheel Material
Aluminum
CFM @ 0.500-In. SP
2053
CFM @ 1.250-In. SP
1513
Sones @ 0.500-In. SP @ 5 Ft.
14.4
Max. Operating Amps
8.6/3.7-3.8
Assembled/Unassembled
Unassembled
Includes
Drive Package, NEMA 1 Junction Box
Drive Type
Belt Drive
Recommended Damper Stock No.
4HX66
CFM @ 0.750-In. SP
1897
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX56
Max. Inlet Temp.
300 Degrees F
Drive Package Included
Yes
Item
Centrifugal Upblast Roof Exhaust Fan
Housing Material
Aluminum
Adj. 12 3/8"H Roof Curb Stock No.
2ZV83
Mounting Location
Roof
Motor HP
1/2
CFM @ 1.000-In. SP
1724
Motor Voltage
115/208/230
Bearing Type
Regreasable Pillow Block, Sealed Pillow Block
Wheel Type
Backward Inclined
Motor Enclosure
Open Dripproof
Motor Speed
1,340 RPM
Base Shape
Square
Includes Drive Package
Yes
Nameplate Voltage
115/208-230V AC
Motor Location
Out of Airstream
For High-Static Pressure Applications
Yes
Assembly
Unassembled
Current
7.6/3.7 to 3.8 A
Sound Level
11.3 sones @ 1.250 in SP and 5 f, 12.3 sones @ 1.000 in SP and 5 ft, 12.8 sones @ 0.875 in SP and 5 ft, 13.3 sones @ 0.750 in SP and 5 ft, 13.8 sones @ 0.625 in SP and 5 ft, 14.4 sones @ 0.500 in SP and 5 ft
Spark Resistant Construction Type
A
Maximum Fan Speed
1,340 RPM
Electrical Connection
Power Cord
Safety Features
Fully Rolled Windband
For Air Type
Kitchen Air
Motor Horsepower
1/2 hp
Mount Type
Roof Curb
Maximum Inlet Air Temperature
300 Degrees F
Application
Industrial and Commercial Buildings, Restaurants, Schools
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
Resistance Properties
Spark Resistant
Maximum Static Pressure
1 1/4 in wc
Frequency
60 Hz
High-Efficiency Motor
No
Exhaust Airflow @ 0.500 in SP
2,053 cfm
Housing Material Fabrication
Spun
Includes Motor
Yes
Brake Horsepower
13/25 hp

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.