Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 16-1/2 In, 208-230/460V

  • Mfr # 7AT16

  • Zoro # G0484452


product price: $1,415.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AT16
Zoro #
G0484452
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
22 1/8 in dia
Recommended Damper Size (In.)
15 x 15
Shaft Dia. Wheel End
3/4 in
Wheel Dia.
16 1/2 in
Dimension A
22 1/8 in
Dimension E
19 3/8 in
Overall Dia.
28 7/8 in
Dimension B
28 7/8 in
Base Square Size - Roof Ventilators
22-1/8" dia.
Dimension C
26 3/8 in
Overall Height
26 3/8 in
Dimension D
19 3/8 in
Wheel Diameter
16 1/2 in
Overall Diameter
28 7/8 in
Base Diameter
22 1/8 in
Damper Size
15 x 15 in
Propeller Shaft Diameter
3/4 in
Housing Length
28.9 in
Housing Width
28.9 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
1
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Motor HP - Roof Ventilators
1/2 hp
CFM @ 0.000-In. SP
3191
Max. Operating Amps
2.1-2/1.1
Mounting Location
wall
Motor HP
1/2
Speed Controllable
No
Drive Package Included
Yes
Wheel Material
Aluminum
Recommended Damper Stock No.
4HX77
CFM @ 0.750-In. SP
2297
Sones @ 0.125-In. SP @ 5 Ft.
14.6
RPM
1110
Sones @ 0.500-In. SP @ 5 Ft.
13.5
Includes
Drive Package, Mounting Plate, NEMA 1 Junction Box
Housing Material
Aluminum
CFM @ 0.500-In. SP
2641
Hz
60
Item
Centrifugal Upblast Roof Exhaust Fan
Sones @ 0.250-In. SP @ 5 Ft.
14.2
Drive Type
Belt Drive
Bearing Type
Sealed Pillow Block
CFM @ 0.875-In. SP
2094
CFM @ 0.625-In. SP
2475
CFM @ 0.375-In. SP
2796
Standards
AMCA Sound and Air, UL/cUL 762
CFM @ 0.125-In. SP
3072
Max. BHP
0.54
CFM @ 0.250-In. SP
2941
CFM @ 1.000-In. SP
1770
Max. Inlet Temp.
300 Degrees F
Assembled/Unassembled
Unassembled
Motor Voltage
208/230/460
Phase
3
Wheel Type
Backward Inclined
Maximum Inlet Air Temperature
300 Degrees F
Motor Horsepower
1/2 hp
Maximum Static Pressure
1 in wc
Current
1.7 to 1.7/0.85 A
For Air Type
Kitchen Air
Safety Features
Fully Rolled Windband
Maximum Fan Speed
1,110 RPM
Brake Horsepower
27/50 hp
Resistance Properties
Spark Resistant
Motor Location
Out of Airstream
Exhaust Airflow @ 0.250 in SP
2,941 cfm
Application
Industrial and Commercial Buildings, Restaurants, Schools
Exhaust Airflow @ 0.500 in SP
2,641 cfm
Spark Resistant Construction Type
A
Includes Motor
Yes
Exhaust Airflow @ 0.375 in SP
2,796 cfm
Housing Material Fabrication
Spun
Airflow @ 0.000 in SP
3,191 cfm
Nameplate Voltage
208-230/460V AC
Includes Drive Package
Yes
High-Efficiency Motor
No
For High-Static Pressure Applications
No
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available, UL/CuL 705 Listed for Power Ventilators, UL/CuL 762 Listed for Restaurant Exhaust Appliances
Frequency
60 Hz
Exhaust Airflow @ 0.125 in SP
3,072 cfm
Assembly
Unassembled
Exhaust Airflow @ 0.000 in SP
3,191 cfm
Motor Enclosure
Open Dripproof
Motor Speed
1,110 RPM
Sound Level
13.5 sones @ 0.500 in SP and 5 ft, 14.2 sones @ 0.250 in SP and 5 ft, 14.6 sones @ 0.125 in SP and 5 ft
Base Shape
Round
Electrical Connection
Power Cord

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 22 1/8 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 3,191 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.