Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 16-1/2 In, 208-230/460V

  • Mfr # 7YR16

  • Zoro # G2756101


product price: $1,710.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7YR16
Zoro #
G2756101
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
26 in x 26 in
Wheel Dia.
16 1/2 in
Base Length
26 in
Dimension B
28 7/8 in
Dimension D
19 3/8 in
Overall Dia.
28 7/8 in
Dimension C
26 3/8 in
Shaft Dia. Wheel End
3/4 in
Base Square Size - Roof Ventilators
26" x 26"
Recommended Damper Size (In.)
19 x 19
Overall Height
28 1/8 in
Dimension A
26 in
Base Height
1.8 in
Base Width
26 in
Housing Length
28.9 in
Housing Width
28.9 in
Wheel Diameter
16 1/2 in
Damper Size
19 x 19 in
Overall Diameter
28 7/8 in
Propeller Shaft Diameter
3/4 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Motor HP - Roof Ventilators
3/4 hp
Housing Material
Aluminum
Sones @ 0.500-In. SP @ 5 Ft.
18.1
CFM @ 0.500-In. SP
2433
Speed Controllable
No
Phase
3
Bearing Type
Regreasable Pillow Block, Sealed Pillow Block
CFM @ 0.750-In. SP
2301
Standards
AMCA Sound and Air, UL/cUL 762
RPM
1535
Wheel Material
Aluminum
Max. BHP
0.74
Motor HP
3/4
Includes
Drive Package, NEMA 1 Junction Box
CFM @ 0.625-In. SP
2368
Recommended 8 In. Fixed Curb Item No.
4HX40
Adj. 6 3/8"H Roof Curb Stock No.
4c454
Drive Type
Belt Drive
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX56
Assembled/Unassembled
Unassembled
Max. Operating Amps
2.9-2.8/1.4
Motor Voltage
208/230/460
CFM @ 1.75-In. SP
1638
CFM @ 1.000-In. SP
2165
CFM @ 1.500-In. SP
1855
Recommended Damper Stock No.
4HX66
Requires
Roof Curb for New Installations
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX62
Hz
60
Item
Centrifugal Upblast Roof Exhaust Fan
Max. Inlet Temp.
300 Degrees F
CFM @ 1.250-In. SP
2015
Recommended 12 In. Fixed Curb Item No.
2RB77
Adj. 12 3/8"H Roof Curb Stock No.
2ZV83
CFM @ 0.875-In. SP
2233
Drive Package Included
Yes
Mounting Location
Roof
Wheel Type
Backward Inclined
Application
Industrial and Commercial Buildings, Restaurants, Schools
Includes Motor
Yes
Brake Horsepower
37/50 hp
Spark Resistant Construction Type
A
For Air Type
Kitchen Air
Maximum Static Pressure
1 3/4 in wc
Current
2.9 to 2.8/1.4 A
Electrical Connection
Power Cord
For High-Static Pressure Applications
Yes
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
Nameplate Voltage
208-230/460V AC
Motor Speed
1,535 RPM
Maximum Inlet Air Temperature
300 Degrees F
Exhaust Airflow @ 0.500 in SP
2,433 cfm
Includes Drive Package
Yes
Motor Horsepower
3/4 hp
High-Efficiency Motor
No
Maximum Fan Speed
1,535 RPM
Safety Features
Fully Rolled Windband
Frequency
60 Hz
Motor Location
Out of Airstream
Resistance Properties
Spark Resistant
Sound Level
13.5 sones @ 1.750 in SP and 5 ft, 14.9 sones @ 1.500 in SP and 5 ft, 15.7 sones @ 1.250 in SP and 5 ft, 16.4 sones @ 1.000 in SP and 5 ft, 16.8 sones @ 0.875 in SP and 5 ft, 17.2 sones @ 0.750 in SP and 5 ft, 17.7 sones @ 0.625 in SP and 5 ft, 18.1 sones @ 0.500 in SP and 5 ft
Mount Type
Roof Curb
Motor Enclosure
Open Dripproof
Base Shape
Square
Housing Material Fabrication
Spun
Assembly
Unassembled

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 1 3/4 in wc, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 3/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.