This item is Discontinued.

Dayton Upblast Vent, 18-1/2 In, 208-230/460V 6KWH8

Upblast Vent, 18-1/2 In, 208-230/460V (Discontinued)

  • Mfr # 6KWH8
  • Zoro # G3730011
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6KWH8
Zoro #
G3730011
UPC #
190735366981
Country of Origin
Unknown

Dimensions

Base Size - Roof Ventilators
30 in x 30 in
Dimension B
35 3/8 in
Recommended Damper Size (In.)
23 x 23
Base Length
30 in
Dimension C
28 5/8 in
Base Width
30 in
Base Height
1.8 in
Overall Dia.
35 3/8 in
Dimension D
21 in
Base Square Size - Roof Ventilators
30" x 30"
Wheel Dia.
18 1/2 in
Shaft Dia. Wheel End
1/2 in
Dimension A
30 in
Overall Height
37 1/8 in
Housing Length
35.4 in
Damper Size
23 x 23 in
Overall Diameter
35 3/8 in
Wheel Diameter
18 1/2 in
Propeller Shaft Diameter
1/2 in
Housing Width
35.4 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Direct Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Motor HP - Roof Ventilators
1 hp
CFM @ 0.000-In. SP
4307
Motor Voltage
208/230/460
CFM @ 0.875-In. SP
3284
Wheel Material
Aluminum
Drive Type
Direct Drive
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX57
Adj. 12 3/8"H Roof Curb Stock No.
2ZV83
Drive Package Included
Yes
CFM @ 1.000-In. SP
3072
Max. Inlet Temp.
300 Degrees F
Hz
60
Assembled/Unassembled
Assembled
Sones @ 0.250-In. SP @ 5 Ft.
16.5
RPM
1140
Housing Material
Aluminum
Recommended Damper Stock No.
4HX67
CFM @ 0.625-In. SP
3679
Speed Controllable
No
CFM @ 0.500-In. SP
3822
Recommended 12 In. Fixed Curb Item No.
2RB79
Sones @ 0.500-In. SP @ 5 Ft.
16.1
Phase
3
Includes
NEMA 1 Junction Box
Max. BHP
0.93
CFM @ 0.375-In. SP
3927
CFM @ 0.250-In. SP
4045
Motor HP
1
Mounting Location
Roof
Requires
Roof Curb for New Installation
CFM @ 1.250-In. SP
2477
CFM @ 0.750-In. SP
3470
Sones @ 0.125-In. SP @ 5 Ft.
17.1
Adj. 6 3/8"H Roof Curb Stock No.
4c454
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX62
Max. Operating Amps
3.8-3.5/1.7
CFM @ 0.125-In. SP
4173
Standards
AMCA Sound and Air, UL/cUL 762
Recommended 8 In. Fixed Curb Item No.
4HX41
Item
Upblast Ventilator
Features
Nonoverloading Centrifugal Wheel Design
Application
Industrial and Commercial Buildings, Restaurants, Schools
Brake Horsepower
93/100 hp
Exhaust Airflow @ 0.125 in SP
4,173 cfm
High-Efficiency Motor
No
For Air Type
Kitchen Air
Includes Motor
Yes
Current
3.6 to 3.6/1.8 A
Sound Level
13.6 sones @ 1.250 in SP and 5 ft, 14.6 sones @ 1.000 in SP and 5 ft, 15.0 sones @ 0.875 in SP and 5 ft, 15.4 sones @ 0.750 in SP and 5 ft, 15.8 sones @ 0.625 in SP and 5 ft, 16.1 sones @ 0.500 in SP and 5 ft, 16.3 sones @ 0.375 in SP and 5 ft, 16.5 sones @ 0.250 in SP and 5 ft, 17.1 sones @ 0.125 in SP and 5 ft, 17.6 sones @ 0.000 in SP and 5 ft
Mount Type
Roof Curb
Airflow @ 0.000 in SP
4,307 cfm
Maximum Static Pressure
1 1/4 in wc
Exhaust Airflow @ 0.250 in SP
4,045 cfm
Wheel Type
Backward Inclined
Exhaust Airflow @ 0.500 in SP
3,822 cfm
Includes Drive Package
Yes
Exhaust Airflow @ 0.375 in SP
3,927 cfm
Maximum Inlet Air Temperature
300 Degrees F
Maximum Fan Speed
1,140 RPM
Electrical Connection
Power Cord
Motor Enclosure
Open Dripproof
Assembly
Assembled
Motor Horsepower
1 hp
Nameplate Voltage
208-230/460V AC
Safety Features
Fully Rolled Windband
Base Shape
Square
Housing Material Fabrication
Spun
Exhaust Airflow @ 0.000 in SP
4,307 cfm
Motor Speed
1,140 RPM
Frequency
60 Hz

Description

Upblast Ventilator, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Direct Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 30 in, Base Length 30 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 4,307 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.