Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 24-1/2 In, 208-230/460V

  • Mfr # 7A707

  • Zoro # G2221527


product price: $1,917.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7A707
Zoro #
G2221527
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
34 in x 34 in
Base Width
34 in
Overall Dia.
42 3/4 in
Dimension B
42 3/4 in
Base Height
1.8 in
Recommended Damper Size (In.)
27 x 27
Wheel Dia.
24 1/2 in
Shaft Dia. Wheel End
1 in
Dimension D
25 1/2 in
Dimension C
39 1/2 in
Base Square Size - Roof Ventilators
34" x 34"
Base Length
34 in
Dimension A
34 in
Overall Height
41 1/4 in
Housing Width
42.8 in
Damper Size
27 x 27 in
Propeller Shaft Diameter
1 in
Wheel Diameter
24 1/2 in
Housing Length
42.8 in
Overall Diameter
42 3/4 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Motor HP - Roof Ventilators
1/2 hp
CFM @ 0.000-In. SP
5303
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX63
Phase
3
RPM
585
CFM @ 0.375-In. SP
4093
Sones @ 0.500-In. SP @ 5 Ft.
8.4
Recommended 12 In. Fixed Curb Item No.
2RB80
Adj. 12 3/8"H Roof Curb Stock No.
2ZV84
CFM @ 0.250-In. SP
4540
CFM @ 0.500-In. SP
3565
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX58
Standards
AMCA Sound and Air, UL/cUL 762
Housing Material
Aluminum
Requires
Roof Curb for New Installation
Drive Package Included
Yes
Recommended 8 In. Fixed Curb Item No.
4HX42
Max. Inlet Temp.
300 Degrees F
Assembled/Unassembled
Unassembled
Mounting Location
Roof
Speed Controllable
No
Includes
Drive Package, NEMA 1 Junction Box
Drive Type
Belt Drive
Motor HP
1/2
Hz
60
Item
Centrifugal Upblast Roof Exhaust Fan
Sones @ 0.250-In. SP @ 5 Ft.
9.5
CFM @ 0.125-In. SP
4961
Motor Voltage
208/230/460
Wheel Material
Aluminum
Sones @ 0.125-In. SP @ 5 Ft.
10.5
Max. BHP
0.52
Recommended Damper Stock No.
4HX68
Bearing Type
Regreasable Pillow Block
Wheel Type
Backward Inclined
Safety Features
Fully Rolled Windband
Assembly
Unassembled
Exhaust Airflow @ 0.125 in SP
4,961 cfm
Motor Horsepower
1/2 hp
Exhaust Airflow @ 0.375 in SP
4,093 cfm
Housing Material Fabrication
Spun
Includes Motor
Yes
Electrical Connection
Power Cord
Maximum Inlet Air Temperature
300 Degrees F
Mount Type
Roof Curb
Application
Industrial and Commercial Buildings, Restaurants, Schools
Spark Resistant Construction Type
A
Exhaust Airflow @ 0.250 in SP
4,540 cfm
Nameplate Voltage
208-230/460V AC
Base Shape
Square
Features
Air Handling Quality Bearings Meet Minimum of L10-1,00,000 Hours, Leakproof, Nonoverloading Centrifugal Wheel Design
High-Efficiency Motor
No
Motor Speed
585 RPM
Exhaust Airflow @ 0.500 in SP
3,565 cfm
Resistance Properties
Spark Resistant
Frequency
60 Hz
Brake Horsepower
13/25 hp
Maximum Fan Speed
585 RPM
Motor Location
Out of Airstream
Maximum Static Pressure
1/2 in wc
Includes Drive Package
Yes
For Air Type
Kitchen Air
Current
1.7 to 1.7/0.85 A
Motor Enclosure
Open Dripproof
Sound Level
10.5 sones @ 0.125 in SP and 5 ft, 11.5 sones @ 0.000 in SP and 5 ft, 8.4 sones @ 0.500 in SP and 5 ft, 8.8 sones @ 0.375 in SP and 5 ft, 9.5 sones @ 0.250 in SP and 5 ft
Exhaust Airflow @ 0.000 in SP
5,303 cfm
Airflow @ 0.000 in SP
5,303 cfm
For High-Static Pressure Applications
No

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 34 in, Base Length 34 in, Base Shape Square, Maximum Static Pressure 1/2 in wc, Exhaust Airflow @ 0.000 in SP 5,303 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.