Upblast Vent, 24-1/2 In, 208-230/460V
Mfr # 7A711
Zoro # G0776553
product price: $1,957.99
/eaKey Features
Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7A711
Zoro #
G0776553
UPC #
-
Country of Origin
Multiple
Dimensions
Base Size - Roof Ventilators
34 in x 34 in
Wheel Dia.
24 1/2 in
Base Height
1.8 in
Shaft Dia. Wheel End
1 in
Dimension C
39 1/2 in
Overall Dia.
42 3/4 in
Base Square Size - Roof Ventilators
34" x 34"
Dimension A
34 in
Dimension D
25 1/2 in
Recommended Damper Size (In.)
27 x 27
Base Length
34 in
Overall Height
41 1/4 in
Dimension B
42 3/4 in
Base Width
34 in
Housing Length
42.8 in
Propeller Shaft Diameter
1 in
Overall Diameter
42 3/4 in
Wheel Diameter
24 1/2 in
Damper Size
27 x 27 in
Housing Width
42.8 in
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 34 in, Base Length 34 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 8,431 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.