Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 30-1/2 In, 115/208-230V

  • Mfr # 7AT67

  • Zoro # G0888237


product price: $2,533.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AT67
Zoro #
G0888237
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
38 3/8 in dia
Wheel Dia.
30 1/2 in
Dimension D
29 1/4 in
Dimension A
38 3/8 in
Dimension E
35 3/4 in
Dimension B
50 in
Overall Dia.
50 in
Overall Height
40 in
Recommended Damper Size (In.)
25 x 25
Shaft Dia. Wheel End
1 in
Base Square Size - Roof Ventilators
38-3/8" dia.
Dimension C
40 in
Damper Size
25 x 25 in
Propeller Shaft Diameter
1 in
Housing Length
50 in
Base Diameter
38 3/8 in
Housing Width
50 in
Wheel Diameter
30 1/2 in
Overall Diameter
50 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
1/2 hp
CFM @ 0.000-In. SP
6835
CFM @ 0.125-In. SP
6314
RPM
420
Sones @ 0.125-In. SP @ 5 Ft.
8.2
Drive Package Included
Yes
Mounting Location
wall
Max. Inlet Temp.
300 Degrees F
Drive Type
Belt Drive
Item
Centrifugal Upblast Roof Exhaust Fan
Wheel Material
Aluminum
Speed Controllable
No
Standards
AMCA Sound and Air, UL/cUL 762
CFM @ 0.250-In. SP
5660
Max. Operating Amps
7.6/3.7-3.8
Includes
Drive Package, Mounting Plate, NEMA 1 Junction Box
Sones @ 0.250-In. SP @ 5 Ft.
7.5
Max. BHP
0.52
Motor Voltage
115/208/230
Hz
60
Housing Material
Aluminum
CFM @ 0.375-In. SP
4820
Motor HP
1/2
Phase
1
Bearing Type
Regreasable Pillow Block
Assembled/Unassembled
Unassembled
Wheel Type
Backward Inclined
Motor Location
Out of Airstream
For Air Type
Kitchen Air
Motor Speed
420 RPM
Electrical Connection
Power Cord
Safety Features
Fully Rolled Windband
Resistance Properties
Spark Resistant
Airflow @ 0.000 in SP
6,835 cfm
Current
7.6/3.7 to 3.8 A
Maximum Inlet Air Temperature
300 Degrees F
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available, UL/CuL 705 Listed for Power Ventilators, UL/CuL 762 Listed for Restaurant Exhaust Appliances
Spark Resistant Construction Type
A
Application
Industrial and Commercial Buildings, Restaurants, Schools
Base Shape
Round
High-Efficiency Motor
No
Maximum Fan Speed
420 RPM
Motor Enclosure
Open Dripproof
Motor Horsepower
1/2 hp
Includes Drive Package
Yes
Exhaust Airflow @ 0.375 in SP
4,820 cfm
For High-Static Pressure Applications
No
Sound Level
7.5 sones @ 0.250 in SP and 5 ft, 8.2 sones @ 0.125 in SP and 5 ft, sones @ 0.500 in SP and 5 ft
Maximum Static Pressure
3/8 in wc
Includes Motor
Yes
Exhaust Airflow @ 0.000 in SP
6,835 cfm
Brake Horsepower
13/25 hp
Housing Material Fabrication
Spun
Frequency
60 Hz
Assembly
Unassembled
Exhaust Airflow @ 0.250 in SP
5,660 cfm
Exhaust Airflow @ 0.125 in SP
6,314 cfm
Nameplate Voltage
115/208-230V AC

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 38 3/8 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 3/8 in wc, Exhaust Airflow @ 0.000 in SP 6,835 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.