Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Vent, 30-1/2 In, 208-230/460V

  • Mfr # 7AT68

  • Zoro # G2948285


product price: $2,818.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AT68
Zoro #
G2948285
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
38 3/8 in dia
Dimension C
40 in
Overall Dia.
50 in
Base Square Size - Roof Ventilators
38-3/8" dia.
Dimension A
38 3/8 in
Dimension B
50 in
Wheel Dia.
30 1/2 in
Overall Height
40 in
Shaft Dia. Wheel End
1 in
Dimension D
29 1/4 in
Recommended Damper Size (In.)
25 x 25
Dimension E
35 3/4 in
Propeller Shaft Diameter
1 in
Base Diameter
38 3/8 in
Wheel Diameter
30 1/2 in
Housing Length
50 in
Damper Size
25 x 25 in
Overall Diameter
50 in
Housing Width
50 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof, Wall
Number of Speeds
1
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Motor HP - Roof Ventilators
1/2 hp
CFM @ 0.000-In. SP
6835
CFM @ 0.375-In. SP
4820
CFM @ 0.250-In. SP
5660
Phase
3
Housing Material
Aluminum
Speed Controllable
No
Sones @ 0.250-In. SP @ 5 Ft.
7.5
Motor HP
1/2
Includes
Drive Package, Mounting Plate, NEMA 1 Junction Box
Motor Voltage
208/230/460
Drive Package Included
Yes
Hz
60
Max. Inlet Temp.
300 Degrees F
Assembled/Unassembled
Unassembled
Max. Operating Amps
2.1-2/1.1
RPM
420
CFM @ 0.125-In. SP
6314
Mounting Location
wall
Standards
AMCA Sound and Air, UL/cUL 762
Drive Type
Belt Drive
Wheel Material
Aluminum
Bearing Type
Regreasable Pillow Block
Sones @ 0.125-In. SP @ 5 Ft.
8.2
Item
Centrifugal Upblast Roof Exhaust Fan
Max. BHP
0.52
Wheel Type
Backward Inclined
Frequency
60 Hz
Motor Horsepower
1/2 hp
Motor Enclosure
Open Dripproof
High-Efficiency Motor
No
Exhaust Airflow @ 0.125 in SP
6,314 cfm
Exhaust Airflow @ 0.000 in SP
6,835 cfm
Application
Industrial and Commercial Buildings, Restaurants, Schools
Exhaust Airflow @ 0.375 in SP
4,820 cfm
Assembly
Unassembled
Motor Location
Out of Airstream
Housing Material Fabrication
Spun
Maximum Fan Speed
420 RPM
Current
1.7 to 1.7/0.85 A
Airflow @ 0.000 in SP
6,835 cfm
Maximum Static Pressure
3/8 in wc
Brake Horsepower
13/25 hp
Electrical Connection
Power Cord
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design, Optional NEMA 1 and 4 Disconnects Available, UL/CuL 705 Listed for Power Ventilators, UL/CuL 762 Listed for Restaurant Exhaust Appliances
Base Shape
Round
Exhaust Airflow @ 0.250 in SP
5,660 cfm
Spark Resistant Construction Type
A
Motor Speed
420 RPM
For High-Static Pressure Applications
No
Includes Motor
Yes
Includes Drive Package
Yes
For Air Type
Kitchen Air
Sound Level
7.5 sones @ 0.250 in SP and 5 ft, 8.2 sones @ 0.125 in SP and 5 ft, sones @ 0.500 in SP and 5 ft
Resistance Properties
Spark Resistant
Maximum Inlet Air Temperature
300 Degrees F
Safety Features
Fully Rolled Windband
Nameplate Voltage
208-230/460V AC

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter 38 3/8 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 3/8 in wc, Exhaust Airflow @ 0.000 in SP 6,835 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.