Zoro Homepage

Upblast Ventilator, 1/2 to 5 Motor HP

  • Mfr # 52CD35

  • Zoro # G7344499


product price: $3,519.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
No
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52CD35
Zoro #
G7344499
UPC #
00194484301828
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
40 in x 40 in
Base Length
40 in
Base Height
1.8 in
Dimension B
50 in
Dimension D
29 in
Recommended Damper Size (In.)
27 x 27
Dimension A
40 in
Shaft Dia. Sheave End
1 in
Overall Height
41 3/4 in
Base Width
40 in
Shaft Dia. Wheel End
1 in
Wheel Dia.
30 1/2 in
Dimension C
36 in
Overall Dia.
50 in
Housing Width
50 in
Propeller Shaft Diameter
1 in
Housing Length
50 in
Overall Diameter
50 in
Wheel Diameter
30 1/2 in
Cutout Length
29.5 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
No
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Motor HP Range
1/2 to 5
Mounting Location
Roof
Standards
AMCA Sound & Air, UL/cUL 762
Recommended 8 In. Fixed Curb Item No.
4HX43
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX63
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX59
Stock No.
52CD35
Recommended Damper Stock No.
4HX68
Wheel Type
Backward Inclined Centrifugal
Adj. 6 3/8"H Roof Curb Stock No.
4c455
Drive Type
Belt
Wheel Material
Aluminum
RPM Range
485 to 1045
Adj. 12 3/8"H Roof Curb Stock No.
3C438
Item
Centrifugal Upblast Roof Exhaust Fan
Recommended 12 In. Fixed Curb Item No.
2RB81
Max. Inlet Temp.
300 Degrees
Housing Material
Aluminum
CFM Range
3125 to 10,909 @ 0.0 in SP
Bearing Type
Regreasable Pillow Block
Maximum Static Pressure
2 3/4 in wc
Maximum Noise Level @ 5 Feet
16 sones
Maximum Inlet Air Temperature
300 Degrees F
Maximum Ambient Temperature
300 Degrees F
Assembly
Unassembled

Description

Centrifugal Upblast Roof Exhaust Fan, Drive Type Belt, Wheel Diameter 30 1/2 in, Base Diameter Not Applicable, Base Length 40 in, Base Width 40 in, Maximum Static Pressure 2 3/4 in wc, Assembly Unassembled, Housing Material Aluminum, Wheel Material Aluminum, Mounting Location Roof, Maximum Inlet Air Temperature 300 Degrees F, Standards AMCA Sound & Air, UL/cUL 762, Overall Height 41 3/4 in, Base Height 1.8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.