Upblast Ventilator, 14-3/4 In, 115/230V
Mfr # 3ATT9
Zoro # G2386151
product price: $1,315.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3ATT9
Zoro #
G2386151
UPC #
190735279434
Country of Origin
United States
Dimensions
Base Size - Roof Ventilators
26 in x 26 in
Dimension B
28 7/8 in
Shaft Dia. Wheel End
3/4 in
Base Square Size - Roof Ventilators
26" x 26"
Overall Height
31 1/2 in
Wheel Dia.
14 3/4 in
Base Length
26 in
Dimension D
19 3/8 in
Base Width
26 in
Overall Dia.
28 7/8 in
Recommended Damper Size (In.)
19 x 19
Base Height
1.8 in
Dimension C
26 3/8 in
Dimension A
26 in
Overall Width
28 7/8 in
Wheel Diameter
14 3/4 in
Overall Depth
27 1/8 in
Cutout Size
21.5 in L x 21.5 in W
Damper Size
19 x 19 in
Overall Diameter
28 7/8 in
Cutout Length
21.5 in
Housing Width
28.9 in
Propeller Shaft Diameter
3/4 in
Housing Length
28.9 in
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 1 3/4 in wc, Exhaust Airflow @ 0.000 in SP 3,125 cfm, Nameplate Voltage 115/208 to 230V AC, Phase 1, Motor Horsepower 1 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.