This item is Discontinued.

Dayton Upblast Ventilator, 18-1/2 In, 115/230V 5PV07

Upblast Ventilator, 18-1/2 In, 115/230V (Discontinued)

  • Mfr # 5PV07
  • Zoro # G0287183
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5PV07
Zoro #
G0287183
UPC #
190735349144
Country of Origin
Unknown

Dimensions

Base Size - Roof Ventilators
30 in x 30 in
Base Square Size - Roof Ventilators
30" x 30"
Dimension B
35 3/8 in
Base Height
1.8 in
Dimension A
30 in
Overall Dia.
35 3/8 in
Wheel Dia.
18 1/2 in
Overall Height
37 1/8 in
Base Width
30 in
Dimension D
21 in
Recommended Damper Size (In.)
23 x 23
Shaft Dia. Wheel End
3/4 in
Dimension C
34 3/4 in
Base Length
30 in
Housing Length
35.4 in
Wheel Diameter
18 1/2 in
Overall Diameter
35 3/8 in
Damper Size
23 x 23 in
Housing Width
35.4 in
Propeller Shaft Diameter
3/4 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
1 hp
CFM @ 0.000-In. SP
4477
CFM @ 1.250-In. SP
2841
CFM @ 0.750-In. SP
3703
Motor Voltage
115/208/230
Hz
60
Drive Package Included
Yes
CFM @ 0.375-In. SP
4108
Assembled/Unassembled
Assembled
Motor HP
1
Adj. 12 3/8"H Roof Curb Stock No.
2ZV83
CFM @ 0.125-In. SP
4348
CFM @ 1.000-In. SP
3336
Sones @ 0.250-In. SP @ 5 Ft.
17.1
Includes
NEMA 1 Junction Box
Housing Material
Aluminum
Wheel Material
Aluminum
Bearing Type
Regreasable Pillow Block
Max. BHP
1.04
Drive Type
Belt Drive
CFM @ 0.625-In. SP
3904
Item
Upblast Ventilator
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX62
Sones @ 0.500-In. SP @ 5 Ft.
16.5
Speed Controllable
No
Recommended 12 In. Fixed Curb Item No.
2RB79
RPM
1185
Phase
1
Mounting Location
Roof
CFM @ 0.500-In. SP
4005
Recommended 8 In. Fixed Curb Item No.
4HX41
CFM @ 0.250-In. SP
4224
Standards
AMCA Sound and Air, UL/cUL 762
Adj. 6 3/8"H Roof Curb Stock No.
4c454
Max. Inlet Temp.
300 Degrees F
Requires
Roof Curb for New Installation
Max. Operating Amps
12.8/6.4-6.4
Recommended Damper Stock No.
4HX67
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX57
Sones @ 0.125-In. SP @ 5 Ft.
17.9
CFM @ 0.875-In. SP
3515
Wheel Type
Backward Inclined
Application
Industrial and Commercial Buildings, Restaurants, Schools
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
Exhaust Airflow @ 0.250 in SP
4,224 cfm
Airflow @ 0.000 in SP
4,477 cfm
Motor Enclosure
Open Dripproof
Base Shape
Square
Maximum Static Pressure
1 1/4 in wc
Includes Drive Package
Yes
Frequency
60 Hz
Safety Features
Fully Rolled Windband
Motor Speed
1,185 RPM
Nameplate Voltage
115/208-230V AC
Motor Location
Out of Airstream
Exhaust Airflow @ 0.125 in SP
4,348 cfm
Mount Type
Roof Curb
Brake Horsepower
1 1/25 hp
Current
12.8/6.4 to 6.4 A
Exhaust Airflow @ 0.500 in SP
4,005 cfm
Exhaust Airflow @ 0.000 in SP
4,477 cfm
Electrical Connection
Power Cord
Exhaust Airflow @ 0.375 in SP
4,108 cfm
Housing Material Fabrication
Spun
For Air Type
Kitchen Air
Assembly
Assembled
High-Efficiency Motor
No
Motor Horsepower
1 hp
Includes Motor
Yes
Maximum Fan Speed
1,185 RPM
Sound Level
14.4 sones @ 1.250 in SP and 5 ft, 15.2 sones @ 1.000 in SP and 5 ft, 15.6 sones @ 0.875 in SP and 5 ft, 16.0 sones @ 0.750 in SP and 5 ft, 16.3 sones @ 0.625 in SP and 5 ft, 16.5 sones @ 0.500 in SP and 5 ft, 16.8 sones @ 0.375 in SP and 5 ft, 17.1 sones @ 0.250 in SP and 5 ft, 17.9 sones @ 0.125 in SP and 5 ft, 18.5 sones @ 0.000 in SP and 5 ft
Maximum Inlet Air Temperature
300 Degrees F

Description

Upblast Ventilator, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 30 in, Base Length 30 in, Base Shape Square, Maximum Static Pressure 1 1/4 in wc, Exhaust Airflow @ 0.000 in SP 4,477 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.