Upblast Ventilator, 24-1/2 In, 115/230V
Mfr # 7A639
Zoro # G2427722
product price: $1,773.99
/ea
Free Shipping & Returns
Key Features
Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7A639
Zoro #
G2427722
UPC #
-
Country of Origin
Multiple
Dimensions
Base Size - Roof Ventilators
34 in x 34 in
Dimension A
34 in
Dimension C
39 1/2 in
Base Square Size - Roof Ventilators
34" x 34"
Dimension B
42 3/4 in
Dimension D
25 1/2 in
Base Height
1.8 in
Base Width
34 in
Shaft Dia. Wheel End
1 in
Wheel Dia.
24 1/2 in
Overall Dia.
42 3/4 in
Recommended Damper Size (In.)
27 x 27
Base Length
34 in
Overall Height
41 1/4 in
Housing Length
42.8 in
Housing Width
42.8 in
Propeller Shaft Diameter
1 in
Damper Size
27 x 27 in
Overall Diameter
42 3/4 in
Wheel Diameter
24 1/2 in
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 34 in, Base Length 34 in, Base Shape Square, Maximum Static Pressure 3/4 in wc, Exhaust Airflow @ 0.000 in SP 6,074 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 3/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.