Zoro Homepage

Upblast Ventilator, 30-1/2 In, 115/230V

  • Mfr # 7AX26

  • Zoro # G2584817


product price: $2,668.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AX26
Zoro #
G2584817
UPC #
00194484311865
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
40 in x 40 in
Dimension C
40 in
Dimension A
40 in
Base Square Size - Roof Ventilators
40" x 40"
Overall Dia.
50 in
Dimension D
29 1/4 in
Base Height
1.8 in
Dimension B
50 in
Base Width
40 in
Overall Height
41 3/4 in
Wheel Dia.
30 1/2 in
Shaft Dia. Wheel End
1 in
Base Length
40 in
Recommended Damper Size (In.)
27 x 27
Housing Length
28.9 in
Overall Diameter
50 in
Housing Width
28.9 in
Wheel Diameter
30 1/2 in
Damper Size
27 x 27 in
Propeller Shaft Diameter
1 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
3/4 hp
CFM @ 0.000-In. SP
7811
Sones @ 0.250-In. SP @ 5 Ft.
9.9
Adj. 12 3/8"H Roof Curb Stock No.
2ZV84
CFM @ 0.250-In. SP
6844
Requires
Roof Curb for New Installation
Drive Package Included
Yes
Standards
AMCA Sound and Air, UL/cUL 762
Drive Type
Belt Drive
CFM @ 0.500-In. SP
5440
Recommended 12 In. Fixed Curb Item No.
3AZJ2
Housing Material
Aluminum
Hz
60
CFM @ 0.125-In. SP
7377
Sones @ 0.125-In. SP @ 5 Ft.
10.5
Item
Centrifugal Upblast Roof Exhaust Fan
Wheel Material
Aluminum
CFM @ 0.375-In. SP
6231
Recommended Damper Stock No.
4HX68
Assembled/Unassembled
Unassembled
Bearing Type
Regreasable Pillow Block
Max. Inlet Temp.
300 Degrees F
RPM
480
Motor Voltage
115/208/230
Includes
Drive Package, NEMA 1 Junction Box
Speed Controllable
No
Phase
1
Motor HP
3/4
Mounting Location
Roof
Max. BHP
0.77
Sones @ 0.500-In. SP @ 5 Ft.
8.5
Housing Material Fabrication
Spun
Maximum Inlet Air Temperature
300 Degrees F
Nameplate Voltage
115/230V AC
Motor Speed
480 RPM
Maximum Static Pressure
1/2 in wc
Exhaust Airflow @ 0.250 in SP
6,844 cfm
Mount Type
Roof Curb
Base Shape
Square
Airflow @ 0.000 in SP
7,811 cfm
High-Efficiency Motor
No
Motor Location
Out of Airstream
Sound Level
10.5 sones @ 0.125 in SP, 11.0 sones @ 0.000 in SP, 8.5 sones @ 0.500 in SP, 9.3 sones @ 0.375 in SP, 9.9 sones @ 0.250 in SP
Features
Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
Assembly
Unassembled
Exhaust Airflow @ 0.500 in SP
5,440 cfm
Includes Drive Package
Yes
For Air Type
Kitchen Air
Exhaust Airflow @ 0.375 in SP
6,231 cfm
Brake Horsepower
77/100 hp
Exhaust Airflow @ 0.125 in SP
7,377 cfm
Maximum Fan Speed
480 RPM
Safety Features
Fully Rolled Windband
Motor Horsepower
3/4 hp
Application
Industrial and Commercial Buildings, Restaurants, Schools
Motor Enclosure
Open Dripproof
Includes Motor
Yes
Frequency
60 Hz
Exhaust Airflow @ 0.000 in SP
7,811 cfm
Wheel Type
Backward Inclined
Current
7.0/3.5 A
For High-Static Pressure Applications
No

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 40 in, Base Length 40 in, Base Shape Square, Maximum Static Pressure 1/2 in wc, Exhaust Airflow @ 0.000 in SP 7,811 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 3/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.