Zoro Homepage

Upblast Ventilator, 36 In, 115/208-230V

  • Mfr # 7YR10

  • Zoro # G1007991


product price: $4,602.99
/ea
Free Shipping & Returns

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7YR10
Zoro #
G1007991
UPC #
00190735339541
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
46 in x 46 in
Dimension C
44 5/8 in
Base Width
46 in
Recommended Damper Size (In.)
39 x 39
Dimension A
46 in
Dimension D
29 7/16 in
Base Square Size - Roof Ventilators
46" x 46"
Base Length
46 in
Overall Height
46 3/8 in
Shaft Dia. Wheel End
1 1/4 in
Wheel Dia.
36 in
Base Height
1.8 in
Dimension B
58 5/8 in
Overall Dia.
58 5/8 in
Wheel Diameter
36 in
Housing Length
58.6 in
Overall Diameter
58 5/8 in
Housing Width
58.6 in
Damper Size
39 x 39 in
Propeller Shaft Diameter
1 1/4 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
1/2 hp
CFM @ 0.000-In. SP
8631
Item
Centrifugal Upblast Roof Exhaust Fan
Max. Operating Amps
8.6/3.7-3.8
Bearing Type
Regreasable Pillow Block
Drive Package Included
Yes
Motor HP
1/2
CFM @ 0.125-In. SP
7820
Sones @ 0.250-In. SP @ 5 Ft.
6.0
Housing Material
Aluminum
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX60
Wheel Material
Aluminum
Drive Type
Belt Drive
Standards
AMCA Sound and Air, UL/cUL 762
Max. BHP
0.52
Recommended Damper Stock No.
4HX70
Recommended 12 In. Fixed Curb Item No.
2RB82
Phase
1
Motor Voltage
115/208/230
Adj. 12 3/8"H Roof Curb Stock No.
2ZV85
Requires
Roof Curb for New Installations
CFM @ 0.375-In. SP
5256
Speed Controllable
No
Max. Inlet Temp.
300 Degrees F
Hz
60
Includes
Drive Package, NEMA 1 Junction Box
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX63
RPM
320
Assembled/Unassembled
Unassembled
Sones @ 0.125-In. SP @ 5 Ft.
6.8
Adj. 6 3/8"H Roof Curb Stock No.
3c597
CFM @ 0.250-In. SP
6755
Mounting Location
Roof
Wheel Type
Backward Inclined
Maximum Fan Speed
320 RPM
Assembly
Unassembled
Safety Features
Fully Rolled Windband
Resistance Properties
Spark Resistant
Brake Horsepower
13/25 hp
Application
Industrial and Commercial Buildings, Restaurants, Schools
Motor Horsepower
1/2 hp
Exhaust Airflow @ 0.375 in SP
5,256 cfm
Frequency
60 Hz
Motor Location
Out of Airstream
For Air Type
Kitchen Air
Motor Enclosure
Open Dripproof
Includes Drive Package
Yes
Current
7.6/3.7 to 3.8 A
Motor Speed
320 RPM
Mount Type
Roof Curb
Sound Level
6.0 sones @ 0.250 in SP and 5 ft, 6.6 sones @ 0.375 in SP and 5 ft, 6.8 sones @ 0.125 in SP and 5 ft, 7.7 sones @ 0.000 in SP and 5 ft
Exhaust Airflow @ 0.125 in SP
7,820 cfm
For High-Static Pressure Applications
No
Exhaust Airflow @ 0.250 in SP
6,755 cfm
Airflow @ 0.000 in SP
8,631 cfm
Maximum Static Pressure
3/8 in wc
Features
Air Handling Quality Bearings Meet Minimum of L10-1,00,000 Hours, Leakproof, Nonoverloading Centrifugal Wheel Design
Includes Motor
Yes
Exhaust Airflow @ 0.000 in SP
8,631 cfm
High-Efficiency Motor
No
Spark Resistant Construction Type
A
Housing Material Fabrication
Spun
Base Shape
Square
Maximum Inlet Air Temperature
300 Degrees F
Nameplate Voltage
115/208-230V AC
Electrical Connection
Power Cord

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 46 in, Base Length 46 in, Base Shape Square, Maximum Static Pressure 3/8 in wc, Exhaust Airflow @ 0.000 in SP 8,631 cfm, Nameplate Voltage 115/208-230V AC, Phase 1, Motor Horsepower 1/2 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.