Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Ventilator, 36 In, 208-230/460V

  • Mfr # 7A724

  • Zoro # G1859532


product price: $5,011.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7A724
Zoro #
G1859532
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
46 in x 46 in
Overall Height
46 3/8 in
Dimension A
46 in
Base Height
1.8 in
Dimension D
29 7/16 in
Recommended Damper Size (In.)
39 x 39
Dimension B
58 5/8 in
Base Width
46 in
Wheel Dia.
36 in
Dimension C
44 5/8 in
Base Length
46 in
Base Square Size - Roof Ventilators
46" x 46"
Overall Dia.
58 5/8 in
Shaft Dia. Wheel End
1 1/4 in
Housing Length
58.6 in
Housing Width
58.6 in
Damper Size
39 x 39 in
Wheel Diameter
36 in
Overall Diameter
58 5/8 in
Propeller Shaft Diameter
1 1/4 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
208V AC/230V AC/460V AC
Motor HP - Roof Ventilators
5 hp
CFM @ 0.000-In. SP
18,611
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX60
CFM @ 0.250-In. SP
17,884
Wheel Material
Aluminum
CFM @ 0.625-In. SP
16,711
Max. Inlet Temp.
300 Degrees F
CFM @ 1.500-In. SP
12,985
CFM @ 0.750-In. SP
16,236
CFM @ 0.375-In. SP
17,504
Includes
Drive Package, NEMA 1 Junction Box
Bearing Type
Regreasable Pillow Block
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX63
CFM @ 0.125-In. SP
18,248
Sones @ 0.250-In. SP @ 5 Ft.
28
Speed Controllable
No
Max. BHP
5.26
Recommended 8 In. Fixed Curb Item No.
4HX44
CFM @ 1.75-In. SP
11,290
Drive Package Included
Yes
Phase
3
Assembled/Unassembled
Unassembled
Sones @ 0.500-In. SP @ 5 Ft.
28
Mounting Location
Roof
RPM
690
CFM @ 0.500-In. SP
17,115
Sones @ 0.125-In. SP @ 5 Ft.
29
Hz
60
Item
Centrifugal Upblast Roof Exhaust Fan
CFM @ 1.000-In. SP
15,243
Standards
AMCA Sound and Air, UL/cUL 762
Adj. 12 3/8"H Roof Curb Stock No.
2ZV85
Motor HP
5
Drive Type
Belt Drive
Requires
Roof Curb for New Installation
CFM @ 0.875-In. SP
15,762
Motor Voltage
208/230/460
CFM @ 1.250-In. SP
14,187
Recommended 12 In. Fixed Curb Item No.
2RB82
Housing Material
Aluminum
Recommended Damper Stock No.
4HX70
Wheel Type
Backward Inclined
Frequency
60 Hz
Brake Horsepower
5 13/50 hp
Base Shape
Square
Includes Drive Package
Yes
For Air Type
Kitchen Air
Spark Resistant Construction Type
A
Nameplate Voltage
208-230/460V AC
Motor Horsepower
5 hp
Exhaust Airflow @ 0.250 in SP
17,884 cfm
Housing Material Fabrication
Spun
Current
14.0 to 12.7/6.3 A
Motor Enclosure
Open Dripproof
Exhaust Airflow @ 0.500 in SP
17,115 cfm
Maximum Inlet Air Temperature
300 Degrees F
Assembly
Unassembled
Exhaust Airflow @ 0.375 in SP
17,504 cfm
High-Efficiency Motor
No
Exhaust Airflow @ 0.000 in SP
18,611 cfm
Safety Features
Fully Rolled Windband
Application
Industrial and Commercial Buildings, Restaurants, Schools
Maximum Fan Speed
690 RPM
Mount Type
Roof Curb
Motor Location
Out of Airstream
Exhaust Airflow @ 0.125 in SP
18,248 cfm
Resistance Properties
Spark Resistant
Sound Level
22.0 sones @ 1.750 in SP and 5 ft, 23.0 sones @ 1.500 in SP and 5 ft, 24.0 sones @ 1.250 in SP and 5 ft, 25.0 sones @ 1.000 in SP and 5 ft, 26.0 sones @ 0.875 in SP and 5 ft, 27.0 sones @ 0.625 in SP and 5 ft, 27.0 sones @ 0.750 in SP and 5 ft, 28.0 sones @ 0.250 in SP and 5 ft, 28.0 sones @ 0.375 in SP and 5 ft, 28.0 sones @ 0.500 in SP and 5 ft, 29.0 sones @ 0.125 in SP and 5 ft, 30.0 sones @ 0.000 in SP and 5 ft
For High-Static Pressure Applications
No
Airflow @ 0.000 in SP
18,611 cfm
Includes Motor
Yes
Maximum Static Pressure
1 3/4 in wc
Electrical Connection
Power Cord
Features
Air Handling Quality Bearings Meet Minimum of L10-1,00,000 Hours, Leakproof, Nonoverloading Centrifugal Wheel Design
Motor Speed
690 RPM

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 46 in, Base Length 46 in, Base Shape Square, Maximum Static Pressure 1 3/4 in wc, Exhaust Airflow @ 0.000 in SP 18,611 cfm, Nameplate Voltage 208-230/460V AC, Phase 3, Motor Horsepower 5 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.