Dayton

Upblast Ventilator, Wheel 11 In, 115V


product price: $688.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Drive Package With Motor Included Yes
  • Duty Rating - Roof Ventilators Standard
  • Drive Type - Roof Ventilators Direct Drive
  • Mounting Location - Roof Ventilators Roof
See all product information

Product Information

Dimensions

Base Size - Roof Ventilators 19 in x 19 in
Dimension A 19 in
Base Width 19 in
Wheel Dia. 11 in
Overall Height 30 in
Dimension C 28 1/4 in
Overall Dia. 24 7/8 in
Dimension D 17 3/8 in
Base Square Size - Roof Ventilators 19" x 19"
Dimension B 24 7/8 in
Shaft Dia. Wheel End 1/2 in
Base Height 1.8 in
Base Length 19 in
Overall Width 24 7/8 in
Overall Diameter 24 7/8 in
Wheel Diameter 11 in
Damper Size 12 x 12 in
Cutout Length 14.5 in
Cutout Size 14.5 in L x 14.5 in W
Housing Length 24.9 in
Overall Depth 22 3/4 in
Propeller Shaft Diameter 1/2 in
Housing Width 24.9 in

Details

Promotion Restriction Not eligible for promotion
Item - Roof Ventilators Upblast Ventilator
Drive Package With Motor Included Yes
Duty Rating - Roof Ventilators Standard
Drive Type - Roof Ventilators Direct Drive
Mounting Location - Roof Ventilators Roof
Number of Speeds 1
Voltage - Roof Ventilators 115V AC
Motor HP - Roof Ventilators 1/6 hp
CFM @ 0.000-In. SP 833
Speed Controllable Yes
Max. Inlet Temp. 300 Degrees F
CFM @ 0.375-In. SP 565
Adj. UL 762 Kitchen Roof Curb Stock No. 4HX61
Motor Voltage 115
Adj. 6 3/8"H Roof Curb Stock No. 4c453
Sones @ 0.125-In. SP @ 5 Ft. 7.0
Speed Control 48C172
Hz 60
Item Centrifugal Upblast Roof Exhaust Fan
Max. BHP 0.07
Requires Roof Curb for New Installation
Drive Package Included Yes
Sones @ 0.250-In. SP @ 5 Ft. 6.3
Motor HP 1/6
Standards AMCA Sound and Air, UL/cUL 762
Fixed UL 762 Kitchen Roof Curb Stock No. 4HX54
CFM @ 0.250-In. SP 665
Assembled/Unassembled Assembled
RPM 1140
Recommended 8 In. Fixed Curb Item No. 4HX38
Mounting Location Roof
Adj. 12 3/8"H Roof Curb Stock No. 2ZV82
Sones @ 0.500-In. SP @ 5 Ft. 5.5
Phase 1
Drive Type Direct Drive
Wheel Material Aluminum
Max. Operating Amps 2.7
Recommended 12 In. Fixed Curb Item No. 2RB75
Housing Material Aluminum
CFM @ 0.500-In. SP 408
CFM @ 0.125-In. SP 754
Includes NEMA 1 Junction Box
Wheel Type Backward Inclined
Application Industrial and Commercial Buildings, Restaurants, Schools
Features Air Handling Quality Bearings Meet Minimum of L10-100,000 Hours, Nonoverloading Centrifugal Wheel Design
Nameplate Voltage 115V AC
Assembly Assembled
Exhaust Airflow @ 0.375 in SP 565 cfm
For High-Static Pressure Applications No
Current 2.2 A
Electrical Connection Power Cord
Motor Speed 1,140 RPM
Airflow @ 0.000 in SP 833 cfm
Maximum Static Pressure 1/2 in wc
Safety Features Fully Rolled Windband
Motor Location Out of Airstream
Exhaust Airflow @ 0.125 in SP 754 cfm
Spark Resistant Construction Type A
Exhaust Airflow @ 0.500 in SP 408 cfm
Frequency 60 Hz
Includes Motor Yes
Motor Horsepower 1/6 hp
Mounting Orientation Vertical
High-Efficiency Motor No
Includes Drive Package Yes
Maximum Ambient Temperature 300 Degrees F
Maximum Fan Speed 1,140 RPM
Maximum Inlet Air Temperature 300 Degrees F
Base Shape Square
Compatible Speed Control 48C172
Resistance Properties Spark Resistant
Sound Level 7.8 sones @ 0.000 in SP and 5 ft, 7.0 sones @ 0.125 in SP and 5 ft, 6.3 sones @ 0.250 in SP and 5 ft, 5.9 sones @ 0.375 in SP and 5 ft, 5.5 sones @ 0.500 in SP and 5 ft
Motor Enclosure Open Dripproof
Exhaust Airflow @ 0.250 in SP 665 cfm
For Air Type Kitchen Air
Brake Horsepower 7/100 hp
Exhaust Airflow @ 0.000 in SP 833 cfm
Housing Material Fabrication Spun
Mount Type Roof Curb

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Direct Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 19 in, Base Length 19 in, Base Shape Square, Maximum Static Pressure 1/2 in wc, Exhaust Airflow @ 0.000 in SP 833 cfm, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/6 hp, Assembly Assembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.