Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Dayton Upblast Ventilator, Wheel 11 In, 115V 4HZ37

Upblast Ventilator, Wheel 11 In, 115V (Discontinued)

  • Mfr # 4HZ37
  • Zoro # G2284676
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4HZ37
Zoro #
G2284676
UPC #
-
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
19 in x 19 in
Base Width
19"
Overall Height
22"
Dimension C
22"
Shaft Dia. Wheel End
1/2"
Recommended Damper Size (In.)
12 x 12
Base Length
19"
Dimension D
17-3/8"
Dimension A
19"
Overall Dia.
24-7/8"
Wheel Dia.
11 in
Dimension B
24-7/8"
Base Height
1-3/4"

Details

Number of Speeds
1
CFM @ 0.000-In. SP
1180
Mounting Location
Roof
Assembled/Unassembled
Assembled
Motor Voltage
115
CFM @ 0.750-In. SP
586
CFM @ 0.125-In. SP
1094
Max. Inlet Temp.
300 Degrees
Speed Controllable
Yes
Item
Upblast Centrifugal Ventilator
Recommended 12 In. Fixed Curb Item No.
4HX46
Requires
Roof Curb for New Installation
CFM @ 0.375-In. SP
929
Adj. 12 3/8"H Roof Curb Stock No.
2ZV82
Sones @ 0.125-In. SP @ 5 Ft.
13.4
Includes
NEMA 1 Junction Box
Housing Material
Spun Aluminum
CFM @ 0.500-In. SP
824
Wheel Material
Aluminum
Sones @ 0.500-In. SP @ 5 Ft.
12.2
CFM @ 0.250-In. SP
1017
Recommended 8 In. Fixed Curb Item No.
4HX38
RPM
1725
Sones @ 0.250-In. SP @ 5 Ft.
13.0
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX61
Motor HP
1/4
Recommended Damper Stock No.
4HX64
Phase
1
Hz
60
Adj. 6 3/8"H Roof Curb Stock No.
4C453
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX54
Max. Operating Amps
5.0
Speed Control
48C172
Max. BHP
0.20
CFM @ 0.625-In. SP
712
Standards
UL/cUL 762, AMCA Sound and Air
Drive Type
Direct-Drive
Wheel Type
Backward Incline

Description

Upblast Centrifugal Ventilator, Drive Type Direct-Drive, Base Width 19 In., Base Length 19 In., Phase 1, Number of Speeds 1, Housing Material Spun Aluminum, Wheel Material Aluminum, Speed Controllable Yes, Standards UL/cUL 762, AMCA Sound and Air, Overall Height 22 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.