This item is Discontinued.

Dayton Upblast Ventilator, Wheel 11 In, 115V 5DVP7

Upblast Ventilator, Wheel 11 In, 115V (Discontinued)

  • Mfr # 5DVP7
  • Zoro # G0368261
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5DVP7
Zoro #
G0368261
UPC #
190735343005
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
17 7/8 in dia
Dimension B
21 in
Dimension D
13 3/8 in
Recommended Damper Size (In.)
10 x 10
Overall Height
15 1/4 in
Base Square Size - Roof Ventilators
17-7/8" dia.
Wheel Dia.
11 in
Overall Dia.
21 in
Dimension A
17 7/8 in
Shaft Dia. Wheel End
1/2 in
Dimension E
15 in
Dimension C
15 1/4 in
Damper Size
10 x 10 in
Housing Width
21 in
Base Diameter
17 7/8 in
Propeller Shaft Diameter
1/2 in
Housing Length
21 in
Overall Diameter
21 in
Wheel Diameter
11 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Direct Drive
Mounting Location - Roof Ventilators
Wall
Number of Speeds
3
Voltage - Roof Ventilators
115V AC
Motor HP - Roof Ventilators
1/8 hp
CFM @ 0.000-In. SP
711/880/1049
Motor HP
1/8
Speed Controllable
Yes
Item
Upblast Ventilator
Drive Type
Direct Drive
CFM @ 0.250-In. SP
381/641/861
Hz
60
Sones @ 0.500-In. SP @ 5 Ft.
-/6.8/8.1
Max. BHP
0.04/0.07/0.12
CFM @ 1.000-In. SP
-/-/-
CFM @ 0.875-In. SP
-/-/-
Assembled/Unassembled
Assembled
CFM @ 0.500-In. SP
-/199/616
Wheel Material
Aluminum
CFM @ 0.625-In. SP
-/-/442
Mounting Location
Wall
Speed Control
48C172
Sones @ 0.125-In. SP @ 5 Ft.
4.5/6.7/9.3
Housing Material
Aluminum
Motor Voltage
115
CFM @ 1.250-In. SP
-/-/-
CFM @ 0.125-In. SP
570/774/964
CFM @ 1.500-In. SP
-/-/-
Recommended Damper Stock No.
4HX73
Sones @ 0.250-In. SP @ 5 Ft.
4.5/6.4/8.5
Max. Operating Amps
1.5/2.0/2.6
Drive Package Included
Yes
CFM @ 0.375-In. SP
-/484/747
RPM
1050/1300/1550
Max. Inlet Temp.
130 Degrees F
Standards
AMCA Sound and Air, UL/cUL 705
CFM @ 0.750-In. SP
-/-/-
Phase
1
Includes
NEMA 1 Junction Box
Features
Nonoverloading Centrifugal Wheel Design
Application
Industrial and Commercial Buildings, Schools
Nameplate Voltage
115V AC
Airflow @ 0.000 in SP
1,049 cfm
Safety Features
Fully Rolled Windband
Electrical Connection
Power Cord
Maximum Fan Speed
1,550 RPM
Exhaust Airflow @ 0.250 in SP
861 cfm
Motor Location
Out of Airstream
Maximum Inlet Air Temperature
130 Degrees F
High-Efficiency Motor
No
Housing Material Fabrication
Spun
Exhaust Airflow @ 0.500 in SP
616 cfm
Wheel Type
Backward Inclined
For Air Type
Clean Air
Base Shape
Round
Brake Horsepower
3/25 hp
Current
2.6/2.3/1.4 A
Maximum Static Pressure
5/8 in wc
Sound Level
4.5 sones @ 0.125 in SP and 5 ft, 4.5 sones @ 0.250 in SP and 5 ft, 6.4 sones @ 0.250 in SP and 5 ft, 6.4 sones @ 0.375 in SP and 5 ft, 6.7 sones @ 0.125 in SP and 5 ft, 6.8 sones @ 0.500 in SP and 5 ft, 7.8 sones @ 0.625 in SP and 5 ft, 8.1 sones @ 0.500 in SP and 5 ft, 8.3 sones @ 0.375 in SP and 5 ft, 8.5 sones @ 0.250 in SP and 5 ft, 9.3 sones @ 0.125 in SP and 5 ft, Fan RPM 1050 : 5.3 sones @ 0.000 in SP and 5 ft, Fan RPM 1300 : 7.5 sones @ 0.000 in SP and 5 ft, Fan RPM 1550 : 9.6 sones @ 0.000 in SP and 5 ft
Assembly
Assembled
Includes Drive Package
Yes
Compatible Speed Control
48C172
Exhaust Airflow @ 0.000 in SP
1,049 cfm
Includes Motor
Yes
Exhaust Airflow @ 0.125 in SP
964 cfm
Motor Horsepower
1/8 hp
Frequency
60 Hz
Exhaust Airflow @ 0.375 in SP
747 cfm

Description

Upblast Ventilator, Application Industrial and Commercial Buildings, Schools, Drive Type Direct Drive, For Air Type Clean Air, Base Diameter 17 7/8 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 5/8 in wc, Exhaust Airflow @ 0.000 in SP 1,049 cfm, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/8 hp, Assembly Assembled, Number of Speeds 3, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No, Includes Motor Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.