This item is Discontinued.

Dayton Upblast Ventilator, Wheel 11 In, 115V 6KWH9

Upblast Ventilator, Wheel 11 In, 115V (Discontinued)

  • Mfr # 6KWH9
  • Zoro # G3691012
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6KWH9
Zoro #
G3691012
UPC #
190735366998
Country of Origin
United States

Dimensions

Base Size - Roof Ventilators
19 3/4 in dia
Overall Height
22 in
Shaft Dia. Wheel End
1/2 in
Dimension C
22 in
Base Square Size - Roof Ventilators
19-3/4" dia.
Dimension A
19 3/4 in
Dimension D
17 3/8 in
Wheel Dia.
11 in
Dimension B
24 7/8 in
Dimension E
16 7/8 in
Overall Dia.
24 7/8 in
Recommended Damper Size (In.)
11 x 11
Base Diameter
30 in
Overall Diameter
24 7/8 in
Housing Length
24.9 in
Housing Width
24.9 in
Propeller Shaft Diameter
1/2 in
Damper Size
11 x 11 in
Wheel Diameter
11 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Direct Drive
Mounting Location - Roof Ventilators
Wall
Number of Speeds
Variable
Voltage - Roof Ventilators
115V AC
Motor HP - Roof Ventilators
1/4 hp
CFM @ 0.000-In. SP
732/970/1468
Sones @ 0.500-In. SP @ 5 Ft.
-/-/11.7
Includes
Mounting Plate, NEMA 1 Junction Box, Speed Control
Assembled/Unassembled
Assembled
Sones @ 0.250-In. SP @ 5 Ft.
0.6/6.5/12.5
CFM @ 0.750-In. SP
-/-/1129
Speed Control
43Y140, Included On Motor
CFM @ 1.500-In. SP
-/-/-
Motor HP
1/4
Max. BHP
0.04/0.09/0.29
Housing Material
Aluminum
CFM @ 0.125-In. SP
625/897/1422
Standards
AMCA Sound and Air, UL/cUL 762
CFM @ 0.875-In. SP
-/-/1062
Recommended Damper Stock No.
4HX33
CFM @ 0.250-In. SP
481/806/1373
Item
Upblast Ventilator
Max. Operating Amps
3.9
Drive Type
Direct Drive
Wheel Material
Aluminum
CFM @ 0.500-In. SP
-/-/1255
Motor Type
Electronically Commutated
CFM @ 1.000-In. SP
-/-/970
Mounting Location
Wall
CFM @ 0.625-In. SP
-/-/1195
Hz
60
Max. Inlet Temp.
300 Degrees F
Phase
1
RPM
860/1140/1725
Drive Package Included
Yes
Speed Controllable
Yes
Sones @ 0.125-In. SP @ 5 Ft.
2.4/7.0/12.9
CFM @ 1.250-In. SP
-/-/-
Motor Voltage
115
CFM @ 0.375-In. SP
-/707/1315
Features
Nonoverloading Centrifugal Wheel Design
Application
Industrial and Commercial Buildings, Restaurants, Schools
Includes Drive Package
Yes
Maximum Inlet Air Temperature
300 Degrees F
Current
3.9 A
Exhaust Airflow @ 0.500 in SP
1,255 cfm
Nameplate Voltage
115V AC
Sound Level
0.6 sones @ 0.250 in SP and 5 ft, 10.2 sones @ 0.875 in SP and 5 ft, 10.8 sones @ 0.750 in SP and 5 ft, 11.3 sones @ 0.650 in SP and 5 ft, 11.7 sones @ 0.500 in SP and 5 ft, 12.0 sones @ 0.375 in SP and 5 ft, 12.5 sones @ 0.250 in SP and 5 ft, 12.9 sones @ 0.125 in SP and 5 ft, 2.4 sones @ 0.125 in SP and 5 ft, 6.0 sones @ 0.375 in SP and 5 ft, 6.5 sones @ 0.250 in SP and 5 ft, 7.0 sones @ 0.125 in SP and 5 ft, 9.7 sones @ 1.000 in SP and 5 ft, Fan RPM 1140 : 7.2 sones @ 0.000 in SP and 5 ft, Fan RPM 1725 : 13.3 sones @ 0.000 in SP and 5 ft, Fan RPM 860 : 4.6 sones @ 0.000 in SP and 5 ft
Exhaust Airflow @ 0.250 in SP
1,373 cfm
Brake Horsepower
1/25 hp, 9/100 hp, 29/100 hp
Base Shape
Round
Maximum Fan Speed
1,725 RPM
Electrical Connection
Power Cord
Maximum Static Pressure
1 in wc
Motor Horsepower
1/4 hp
Frequency
60 Hz
Airflow @ 0.000 in SP
1,468 cfm
Exhaust Airflow @ 0.375 in SP
1,315 cfm
For Air Type
Kitchen Air
Wheel Type
Backward Inclined
Safety Features
Fully Rolled Windband
Exhaust Airflow @ 0.000 in SP
1,468 cfm
Exhaust Airflow @ 0.125 in SP
1,422 cfm
Includes Motor
Yes
Hazardous Location Specification
Class I Group C, Class I Group D, Class II Group F, Class II Group G
Housing Material Fabrication
Spun
Compatible Speed Control
35YV92, 35YV93, 35YV94, 43Y140
Assembly
Assembled
High-Efficiency Motor
No

Description

Upblast Ventilator, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Direct Drive, For Air Type Kitchen Air, Base Diameter 30 in, Base Width Not Applicable, Base Length Not Applicable, Base Shape Round, Maximum Static Pressure 1 in wc, Exhaust Airflow @ 0.000 in SP 1,468 cfm, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 1/4 hp, Assembly Assembled, Number of Speeds Variable, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.