This item is Discontinued.

Dayton Upblast Ventilator, Wheel 14-3/4 In, 115V 5DVR3

Upblast Ventilator, Wheel 14-3/4 In, 115V (Discontinued)

  • Mfr # 5DVR3
  • Zoro # G2726997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5DVR3
Zoro #
G2726997
UPC #
190735343067
Country of Origin
Unknown

Dimensions

Base Size - Roof Ventilators
26 in x 26 in
Wheel Dia.
14 3/4 in
Base Length
26 in
Recommended Damper Size (In.)
19 x 19
Base Square Size - Roof Ventilators
26" x 26"
Base Width
26 in
Dimension D
19 3/8 in
Overall Height
30 5/8 in
Dimension B
28 7/8 in
Base Height
1.8 in
Dimension A
26 in
Dimension C
24 3/4 in
Shaft Dia. Wheel End
5/8 in
Overall Dia.
28 7/8 in
Wheel Diameter
14 3/4 in
Damper Size
19 x 19 in
Housing Length
28.9 in
Overall Diameter
28 7/8 in
Propeller Shaft Diameter
5/8 in
Housing Width
28.9 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Direct Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
Variable
Voltage - Roof Ventilators
115V AC
Motor HP - Roof Ventilators
3/4 hp
CFM @ 0.000-In. SP
1902/2355/2808
CFM @ 0.875-In. SP
-/1536/2226
Recommended Damper Stock No.
4HX66
Assembled/Unassembled
Assembled
CFM @ 0.125-In. SP
1800/2277/2743
CFM @ 1.000-In. SP
-/1269/2110
Recommended 12 In. Fixed Curb Item No.
2RB77
Phase
1
Requires
Roof Curb for New Installation
CFM @ 0.500-In. SP
1372/1979/2509
Speed Control
43Y140, Included On Motor
Adj. 6 3/8"H Roof Curb Stock No.
4c454
Max. Operating Amps
5.5
Speed Controllable
Yes
CFM @ 0.250-In. SP
1680/2186/2671
Max. Inlet Temp.
300 Degrees F
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX62
Wheel Material
Aluminum
Hz
60
Standards
AMCA Sound and Air, UL/cUL 762
CFM @ 0.375-In. SP
1540/2086/2594
Includes
Mounting Plate, NEMA 1 Junction Box, Speed Control
Motor Type
Electronically Commutated
Recommended 8 In. Fixed Curb Item No.
4HX40
Item
Upblast Ventilator
Motor HP
3/4
Mounting Location
Roof
CFM @ 1.500-In. SP
-/-/1349
Motor Voltage
115
Drive Type
Direct Drive
RPM
1050/1300/1550
CFM @ 0.750-In. SP
-/1717/2329
Drive Package Included
Yes
Sones @ 0.250-In. SP @ 5 Ft.
9.8/12.8/17.5
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX56
Adj. 12 3/8"H Roof Curb Stock No.
2ZV83
Sones @ 0.125-In. SP @ 5 Ft.
10.0/13.4/17.8
CFM @ 1.250-In. SP
-/-/1823
Max. BHP
0.22/0.43/0.72
Sones @ 0.500-In. SP @ 5 Ft.
9.3/12.4/14.9
CFM @ 0.625-In. SP
1109/1858/2422
Housing Material
Aluminum
Application
Industrial and Commercial Buildings, Restaurants, Schools
Features
Nonoverloading Centrifugal Wheel Design
Current
10.6 A
Compatible Speed Control
35YV92, 35YV93, 35YV94, 43Y140
Maximum Inlet Air Temperature
300 Degrees F
For Air Type
Kitchen Air
Exhaust Airflow @ 0.000 in SP
2,808 cfm
Includes Drive Package
Yes
Motor Horsepower
3/4 hp
Maximum Fan Speed
1,550 RPM
Includes Motor
Yes
Electrical Connection
Power Cord
High-Efficiency Motor
No
Nameplate Voltage
115V AC
Assembly
Assembled
Exhaust Airflow @ 0.375 in SP
2,594 cfm
Exhaust Airflow @ 0.500 in SP
2,509 cfm
Exhaust Airflow @ 0.250 in SP
2,671 cfm
Wheel Type
Backward Inclined
Safety Features
Fully Rolled Windband
Housing Material Fabrication
Spun
Brake Horsepower
11/50 hp, 43/100 hp, 18/25 hp
Hazardous Location Specification
Class I Group C, Class I Group D, Class II Group F, Class II Group G
Base Shape
Square
Sound Level
10.0 sones @ 0.125 in SP and 5 ft, 10.2 sones @ 1.500 in SP and 5 ft, 11.5 sones @ 1.000 in SP and 5 ft, 11.6 sones @ 1.250 in SP and 5 ft, 11.9 sones @ 0.875 in SP and 5 ft, 12.0 sones @ 0.650 in SP and 5 ft, 12.2 sones @ 0.750 in SP and 5 ft, 12.3 sones @ 0.875 in SP and 5 ft, 12.4 sones @ 0.500 in SP and 5 ft, 12.5 sones @ 1.000 in SP and 5 ft, 12.7 sones @ 0.375 in SP and 5 ft, 12.8 sones @ 0.250 in SP and 5 ft, 12.9 sones @ 0.750 in SP and 5 ft, 13.4 sones @ 0.125 in SP and 5 ft, 13.5 sones @ 0.650 in SP and 5 ft, 14.9 sones @ 0.500 in SP and 5 ft, 17.5 sones @ 0.250 in SP and 5 ft, 17.7 sones @ 0.375 in SP and 5 ft, 17.8 sones @ 0.125 in SP and 5 ft, 9.0 sones @ 0.650 in SP and 5 ft, 9.3 sones @ 0.500 in SP and 5 ft, 9.5 sones @ 0.375 in SP and 5 ft, 9.8 sones @ 0.250 in SP and 5 ft, Fan RPM 1050 : 10.0 sones @ 0.000 in SP and 5 ft, Fan RPM 1300 : 13.3 sones @ 0.000 in SP and 5 ft, Fan RPM 1550 : 18.7 sones @ 0.000 in SP and 5 ft
Frequency
60 Hz
Exhaust Airflow @ 0.125 in SP
2,743 cfm
Mount Type
Roof Curb
Maximum Static Pressure
1 1/2 in wc
Airflow @ 0.000 in SP
2,808 cfm

Description

Upblast Ventilator, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Direct Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 26 in, Base Length 26 in, Base Shape Square, Maximum Static Pressure 1 1/2 in wc, Exhaust Airflow @ 0.000 in SP 2,808 cfm, Nameplate Voltage 115V AC, Phase 1, Motor Horsepower 3/4 hp, Assembly Assembled, Number of Speeds Variable, Housing Material Aluminum, Wheel Material Aluminum, High-Efficiency Motor No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.