Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upblast Ventilator, Wheel 36 In, 115/230V

  • Mfr # 7A646

  • Zoro # G3136357


product price: $4,671.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7A646
Zoro #
G3136357
UPC #
-
Country of Origin
Multiple

Dimensions

Base Size - Roof Ventilators
46 in x 46 in
Wheel Dia.
36 in
Base Length
46 in
Overall Height
46 3/8 in
Shaft Dia. Wheel End
1 1/4 in
Overall Dia.
58 5/8 in
Base Height
1.8 in
Dimension C
44 5/8 in
Base Square Size - Roof Ventilators
46" x 46"
Dimension D
29 7/16 in
Base Width
46 in
Dimension B
58 5/8 in
Recommended Damper Size (In.)
39 x 39
Dimension A
46 in
Wheel Diameter
36 in
Propeller Shaft Diameter
1 1/4 in
Housing Width
58.6 in
Damper Size
39 x 39 in
Overall Diameter
58 5/8 in
Housing Length
58.6 in

Details

Item - Roof Ventilators
Upblast Ventilator
Drive Package With Motor Included
Yes
Duty Rating - Roof Ventilators
Standard
Drive Type - Roof Ventilators
Belt Drive
Mounting Location - Roof Ventilators
Roof
Number of Speeds
1
Voltage - Roof Ventilators
115V AC/208V AC/230V AC
Motor HP - Roof Ventilators
3/4 hp
CFM @ 0.000-In. SP
9845
Max. Inlet Temp.
300 Degrees F
Recommended 12 In. Fixed Curb Item No.
2RB82
Assembled/Unassembled
Unassembled
Mounting Location
Roof
Fixed UL 762 Kitchen Roof Curb Stock No.
4HX60
Hz
60
Motor HP Range
1/2 to 5
Recommended 8 In. Fixed Curb Item No.
4HX44
Sones @ 0.250-In. SP @ 5 Ft.
8.5
Recommended Damper Stock No.
4HX70
CFM @ 0.500-In. SP
5767
Housing Material
Aluminum
Motor Voltage
115/208/230
RPM
365
Item
Centrifugal Upblast Roof Exhaust Fan
Wheel Material
Aluminum
Max. BHP
0.78
Bearing Type
Regreasable Pillow Block
Motor HP
3/4
Drive Package Included
Yes
Drive Type
Belt Drive
Adj. 12 3/8"H Roof Curb Stock No.
2ZV85
Standards
AMCA Sound and Air, UL/cUL 762
Includes
Drive Package, NEMA 1 Junction Box
CFM @ 0.125-In. SP
9142
Requires
Roof Curb for New Installation
Phase
1
CFM @ 0.250-In. SP
8299
CFM @ 0.375-In. SP
7286
Sones @ 0.125-In. SP @ 5 Ft.
9.4
Adj. UL 762 Kitchen Roof Curb Stock No.
4HX63
Sones @ 0.500-In. SP @ 5 Ft.
8.3
Speed Controllable
No
Wheel Type
Backward Inclined
Resistance Properties
Spark Resistant
Maximum Fan Speed
365 RPM
Mount Type
Roof Curb
Base Shape
Square
Motor Horsepower
3/4 hp
Maximum Static Pressure
1/2 in wc
For Air Type
Kitchen Air
Exhaust Airflow @ 0.500 in SP
5,767 cfm
Spark Resistant Construction Type
A
Includes Drive Package
Yes
Motor Speed
365 RPM
Current
7.0/3.5 A
Exhaust Airflow @ 0.250 in SP
8,299 cfm
Nameplate Voltage
115/230V AC
Sound Level
10.2 sones @ 0.000 in SP and 5 ft, 8.0 sones @ 0.375 in SP and 5 ft, 8.3 sones @ 0.500 in SP and 5 ft, 8.5 sones @ 0.250 in SP and 5 ft, 9.4 sones @ 0.125 in SP and 5 ft
Includes Motor
Yes
Electrical Connection
Power Cord
Motor Location
Out of Airstream
Exhaust Airflow @ 0.125 in SP
9,142 cfm
Airflow @ 0.000 in SP
9,845 cfm
High-Efficiency Motor
No
Safety Features
Fully Rolled Windband
Brake Horsepower
39/50 hp
Application
Industrial and Commercial Buildings, Restaurants, Schools
Features
Air Handling Quality Bearings Meet Minimum of L10-1,00,000 Hours, Leakproof, Nonoverloading Centrifugal Wheel Design
Assembly
Unassembled
Exhaust Airflow @ 0.375 in SP
7,286 cfm
Exhaust Airflow @ 0.000 in SP
9,845 cfm
For High-Static Pressure Applications
No
Frequency
60 Hz
Motor Enclosure
Open Dripproof
Housing Material Fabrication
Spun
Maximum Inlet Air Temperature
300 Degrees F

Description

Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, For Air Type Kitchen Air, Base Diameter Not Applicable, Base Width 46 in, Base Length 46 in, Base Shape Square, Maximum Static Pressure 1/2 in wc, Exhaust Airflow @ 0.000 in SP 9,845 cfm, Nameplate Voltage 115/230V AC, Phase 1, Motor Horsepower 3/4 hp, Assembly Unassembled, Number of Speeds 1, Housing Material Aluminum, Wheel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.