Zoro Homepage

Utility Exhaust Blower, 7 1/2HP, 6800 cfm

  • Mfr # 9110576-G

  • Zoro # G609135780


product price: $2,184.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

For Ventilation Type
Exhaust
Wheel Type
Backward-Inclined
Wheel Diameter
18 1/4 in
Wheel Material
Aluminum
Shaft Diameter
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9110576-G
Zoro #
G609135780
UPC #
062345504353
Country of Origin
Canada

Dimensions

Wheel Diameter
18 1/4 in
Shaft Diameter
1 3/16 in
Overall Depth
33 1/8 in
Outlet Height
19 3/8 in
Overall Width
38 1/4 in
Inlet Diameter
19 3/8 in
Outlet Width
14 1/2 in
Wheel Width
7 in
Overall Height
35 7/8 in

Description

Utility Exhaust Blower, Wheel Type Backward-Inclined, Drive Type Belt Drive, Includes Drive Package No, Assembly Unassembled, Wheel Diameter 18 1/4 in, Minimum Airflow 2,000 cfm, Maximum Airflow 6,800 cfm, Maximum Static Pressure 3 in wc, Maximum Inlet Air Temperature 300 Degrees F, Shaft Diameter 1 3/16 in, Sound Level 80 dbA @ 5 ft, Wheel Material Aluminum, Housing Material Steel, Wheel Width 7 in, Number of Inlets 1, Inlet Diameter 19 3/8 in, Outlet Shape Rectangular, Outlet Height 19 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.