Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
6AKY6
Zoro #
G2092377
UPC #
190735360125
Country of Origin
United States
Dimensions
Length
11 in
Width
4 1/2 in
For Hose Diameter
1 1/2 in
Depth
1 in
Diameter
1 1/2 in
Details
Material
Plastic
Fits Vacuum Brand
Dayton
For Vacuum Type
Backpack Vacuum, Canister Vacuum, Drum Top Heads, Handheld Vacuum, Shop Vacuum
For Use With
All Dayton Vacuum Hoses
Item
Floor Tools and Nozzles
Includes
1 1/2 in Conversion Unit
Attachment Product Grouping
Floor Tools and Nozzles
Fits Vacuum Models
1UG91
Type
Claw Style
Description
Floor Tools and Nozzles, For Hose Diameter 1 1/2 in, Material Plastic, Length 11 in, Width 4 1/2 in, Depth 1 in, Diameter 1 1/2 in, For Vacuum Type Backpack Vacuum, Canister Vacuum, Drum Top Heads, Handheld Vacuum, Shop Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 1UG91, Includes 1 1/2 in Conversion Unit
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.