Shop All Heat Gun Accessories
Dayton
Utility Nozzle, Gulper Nozzle
Mfr # 61HW19
Zoro # G702016979
original price:
$17.65
3% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 5/16 in
- For Hose Diameter 1 1/4 in
- Material Plastic
- Width 5 7/16 in
- Fits Vacuum Models 61HV76, 61HV77, 61HV78, 61HV79, 61HV80, 61HV81, 61HV82, 61HV83, 61HV88, 61HV94, 61HV95
Product Information
- Brand Dayton
- MFR # 61HW19
- Zoro # G702016979
- Country of Origin China
- Category Heat Gun Accessories
Dimensions
Length | 5 5/16 in |
For Hose Diameter | 1 1/4 in |
Width | 5 7/16 in |
Depth | 5 7/16 in |
Details
Description
Utility Nozzle, Gulper Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #38 Carbide 118 Deg. Jobber Length Drill Bit (450-301015)
- PROTO SAE L Key, 3/64 in Tip Size, 2 7/8 in Long, 1/2 in Short (J46203)
- ROBERTS/Q.E.P.. 6PK XL HD Grout Sponge (70005Q-6D)
- WRIGHT TOOL 1" Drive Extension, SAE, 1 pcs, Black Oxide, 7 in L (8907)
- MASTER APPLIANCE Heat Gun Attachment, Pinpoint Heat, 3/8 In (51309)
- STEINEL Reflector Nozzle, Size 9mm (9mm or 3/8in Reflector Tip)
- MASTER APPLIANCE Master Heat Gun 120V, 800F, 12A, 27 CFM (MASHG-301D)
- MASTER APPLIANCE Heat Gun Storage Case (35351)
- STEINEL Reflector Nozzle, Size 14mm (14mm or 5/8in Reflector Tip)
- MASTER APPLIANCE Heat Gun Element Kit, 2" L x 2" W x 5" H (30083)
- MASTER APPLIANCE Heat Gun Attachment, Shrink WireConnector (30202)
- Dayton Heat Guns and Kits