Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

115V AC Utility Pump, 37.3 ft of head Max head, MGHT Intake

  • Mfr # 5UXL9

  • Zoro # G0534021


product price: $200.99
/ea
Free Shipping & Returns

Key Features

HP
1/10 hp
Body Material
Stainless steel
Cord Length
6 ft
GPH of Water @ 5 Total Ft. of Head
342 gph
Max. Suction Lift (Ft.)
7 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5UXL9
Zoro #
G0534021
UPC #
190735353578
Country of Origin
China

Dimensions

Cord Length
6 ft
Height (In.)
4 1/2 in
Length (In.)
6 3/4 in
Width (In.)
4 in
Shaft Dia. (In.)
63/200 in
Overall Length
6.8 in
Overall Height
4.5 in
Overall Width
4 in
Media Intake Connection Size
3/8 in
Discharge Connection Size
3/4 in
Shaft Outer Diameter
3/8 in
Impeller Diameter
1 3/8 in
Discharge External Diameter
3/4 in
Discharge Internal Diameter
3/8 in
Inlet External Diameter
3/4 in
Inlet Internal Diameter
3/8 in

Details

HP
1/10 hp
Body Material
Stainless steel
GPH of Water @ 5 Total Ft. of Head
342 gph
Max. Suction Lift (Ft.)
7 ft
Seals
Buna N Radial Lip
GPM of Water @ 5 Ft. of Head
5.2 gpm
Type
Compact Flexible Impeller
RPM
5,000 RPM
Application
Use to Empty Waterbeds, Drain Water Heaters or Aquariums, Pump Out Basement, Transfer Water to RV, Pump Boat Bilges, Pump Out Stock Tanks or Water Transfer. For Use With Nonflammable Liquids
Motor Enclosure
Open Drip Proof
Shaft Material
Stainless Steel
Includes
Gasket, Two Impellers
Bearings
Ball
Inlet/Outlet (In.)
3/8 ID; 3/4 OD Garden Hose
Motor Type
Universal AC/DC
GPM of Water @ 30 Ft. of Head
2.3 gpm
Cord
6 ft
Max. Liquid Temp. (F)
140 Degrees F
GPH of Water @ 1 Ft. of Head
360 gph
Item
Utility Pump
Self-Priming
Yes
Voltage
115 V
Amps AC
1.6
Impeller
Buna-N
Thermal Protection
Automatic
GPH of Water @ 40 Total Ft. of Head
90 gph
Duty
Intermittent
Max. Head (Ft.)
37.3 ft
GPH of Water @ 30 Total Ft. of Head
198 gph
Max. Pressure (PSI)
20.9 psi
GPH of Water @ 20 Ft. of Head
270 gph
GPM of Water @ 10 Ft. of Head
4.43 gpm
Pumps Up To (Ft.)
48.3 ft
GPM of Water @ 20 Ft. of Head
4.5 gpm
GPH of Water @ 10 Ft. of Head
300 gph
Housing Material
Stainless Steel
Impeller Material
Buna-N
Seal Material
Buna-N
Priming
Self-Priming
Wetted Material
Buna-N, Stainless Steel
Seal Type
Lip
Flow Rate @ 20 ft of Head - Maximum
3.1 gpm
Media Intake Connection Type
MGHT
Discharge Connection Type
Hose
Motor Speed - Maximum
5,000 RPM
Bearing Material
Stainless Steel
Suction Lift - Maximum
7 ft
Nameplate Voltage
115V AC
Flow Rate @ 30 ft of Head - Maximum
1.4 gpm
Phase
Single
Media Temperature - Minimum
40 Degrees F
Horsepower - Maximum
1/10 hp
Media Temperature - Maximum
140 Degrees F
Current
1.6 A
Bearing Type
Ball
Flow Rate @ 1 ft of Head - Maximum
5.7 gpm
Flow Rate @ 10 ft of Head - Maximum
4.4 gpm
Frequency
60 Hz
Feet of Head - Maximum
37.3 ft
For Media Type
Water
Operating Pressure - Maximum
16.2 psi
Motor Mounting Type
Horizontal
Discharge Internal Standard
NPT
Inlet External Standard
Garden Hose Thread
Discharge Internal Gender
Female
Discharge External Gender
Male
Discharge External Standard
Garden Hose Thread
Inlet Internal Gender
Female
Inlet External Gender
Male
Inlet Internal Standard
NPT

Description

Utility Pump, Housing Material Stainless Steel, Horsepower - Maximum 1/10 hp, Nameplate Voltage 115V AC, Flow Rate @ 10 ft of Head - Maximum 4.4 gpm, Viscosity - Maximum Not Applicable, Feet of Head - Maximum 37.3 ft, Discharge Connection Size 3/4 in, Media Intake Connection Size 3/8 in, Media Intake Connection Type MGHT, Impeller Material Buna-N, Discharge Connection Type Hose, Cord Length 6 ft, Priming Self-Priming, Operating Pressure - Maximum 16.2 psi, Suction Lift - Maximum 7 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.