Shop DAYTON
See all product information
Create Account
V-Belt, 3/BX93, BX, 96 in, 1-63/64 in Top Width
- Mfr # 3BX93
- Zoro # G110934841
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
V-Belt Section
BX
Number of Ribs
3
Top Width
1-63/64 in
Outside Length
96 in
Reinforcing Cord Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3BX93
- Zoro #
- G110934841
- UPC #
- -
- Country of Origin
- India
- Item
- V-Belt
- V-Belt Section
- BX
- Industry Number
- 3/BX93
- Number of Ribs
- 3
- Reinforcing Cord Material
- Polyester
- Number of Bands
- 3
- Profile Type
- Single-Sided
- System of Measurement
- Inch
Dimensions
- Top Width
- 1-63/64 in
- Outside Length
- 96 in
- Belt Trade Size
- BX
- Nominal Length
- 96 in
Description
Banded V-Belt, Industry Number BX93, Number of Bands 3, Outside Length 96 in, Reinforcing Cord Material Polyester, Top Width 1 63/64 in, Belt Trade Size BX, V-Belt Type Banded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.