Shop DAYTON

V-Belt, A124, 127 in

  • Mfr # A124

  • Zoro # G223355977


product price:  $19.69
/ea

Key Features

Thickness
5/16 in
Number of Ribs
1
V-Belt Section
A
Temp. Range
-40 Degrees to 158 Degrees F
Material
NR/SBR
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A124
Zoro #
G223355977
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
5/16 in
Outside Length
127 in
Top Width
1/2 in
Belt Trade Size
A

Details

Number of Ribs
1
V-Belt Section
A
Temp. Range
-40 Degrees to 158 Degrees F
Item
V-Belt
Material
NR/SBR
Reinforcing Cord Material
Polyester
Belt Series
Classical
Industry Number
A124

Description

V-Belt, Industry Number A124, Outside Length 126 in, Reinforcing Cord Material Polyester, Thickness 5/16 in, Top Width 1/2 in, Belt Trade Size A, V-Belt Type Wedge, Belt Series Power King(R)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.