Shop DAYTON
See all product information
Create Account
V-Belt, B157, 160 in
Mfr # B157
Zoro # G723352490
product price:Â $31.19
/eaKey Features
Belt Series
Classical
V-Belt Section
B
Industry Number
B157
Number of Ribs
1
Top Width
21/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B157
- Zoro #
- G723352490
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 160 in
- Belt Trade Size
- B
Details
- Item
- V-Belt
- Belt Series
- Classical
- V-Belt Section
- B
- Industry Number
- B157
- Number of Ribs
- 1
- Material
- Natural Rubber (NR), Styrene-Butadiene Rubber (SBR)
- Reinforcing Cord Material
- Polyester
- Temp. Range
- -40 Degrees F to 158 Degrees F
Description
V-Belt, Industry Number B157, Outside Length 160 in, Reinforcing Cord Material Polyester, Thickness 13/32 in, Top Width 21/32 in, Belt Trade Size B, V-Belt Type Wedge, Belt Series Power King(R)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.