Shop DAYTON
See all product information
Create Account
V-Belt, Power Ace, 8V2650, 8V, 265 in, 1 in Top Width
Mfr # 816Y05
Zoro # G010934699
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Power Ace
V-Belt Section
8V
Industry Number
8V2650
Number of Ribs
1
Top Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 816Y05
- Zoro #
- G010934699
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Top Width
- 1 in
- Thickness
- 0.88 in
- Outside Length
- 265 in
- Belt Trade Size
- 8V
Details
- Item
- V-Belt
- Belt Series
- Power Ace
- V-Belt Section
- 8V
- Industry Number
- 8V2650
- Number of Ribs
- 1
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Belt Material
- Rubber Compound
- Belt Coating
- Polyester
- Resistance Properties
- Wear-Resistant, Heat-Resistant, Oil-Resistant
- Number of Bands
- 1
- Profile Type
- Single-Sided
- Application
- Fractional Horsepower
- System of Measurement
- Inch
Description
Wedge V-Belt, Belt Material Rubber Compound, Industry Number 8V2650, Number of Bands 1, Outside Length 265 in, Reinforcing Cord Material Polyester, Thickness 7/8 in, Top Width 1 in, Belt Trade Size 8V, V-Belt Type Wedge, Application Fractional Horsepower, Belt Coating Polyester, Belt Series Power Ace(TM), Resistance Properties Wear-Resistant, Heat-Resistant, Oil-Resistant, Standards ARPM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.