Shop DAYTON
See all product information
Create Account
V-Belt, Power King, B126, B, NR, 129 in, 21/32 in Top Width
- Mfr # B126
- Zoro # G3350146
product price:Â
$
32.99
/ea
Key Features
V-Belt Type
V-Belt
V-Belt Section
B
Number of Ribs
1
Top Width
21/32 in
Thickness
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 129 in
- For Minimum Pulley Pitch Diameter
- 5.4 in
- Belt Trade Size
- B
- Rib Width
- 0.66 in
- Pitch Length
- 126 in
- Nominal Length
- 129 in
Description
The DAYTON - 3GWJ7 is a Classical V-Belt, an essential component in power transmission applications. This mechanical device is intended for the purpose of transferring power between rotating shafts, commonly found in industrial machinery or heavy-duty vehicles. The belt's construction includes a fabric cover, rubber body and polyester cords which are features that aim at enhancing its longevity and capacity for handling specified torque levels.
Key Features of the DAYTON - 3GWJ7 Classical V-Belt:
- Belt Material: Composed of gum rubber, a fabric cover, and polyester cords which are intended to provide durability and flexibility.
- Operating Temperature Range: Rated for operation within temperatures ranging from -22 Degrees F to 194 Degrees F. Performance may vary outside this range.
- V-Belt Section: Classified under section 'B', indicating its specific dimensions and compatibility with certain machinery.
- Resistance Properties: Has been tested under conditions involving exposure to heat and oil. Also noted as having static conductive properties but performance can vary based on environmental factors.
- For Use With: Intended for compatibility with single or multiple V-belt drives across various applications.
- Outside Length & Top Width: Measures 129 inches along its outer perimeter (outside length) and has a top width of 21/32 inch crucial for ensuring proper fitment in machinery drive systems
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.