V-Belt, Power King, B69, B, NR, 72 in, 21/32 in Top Width
- Mfr # B69
- Zoro # G2592107
product price:Â
$
18.89
/ea
Key Features
V-Belt Type
V-Belt
V-Belt Section
B
Number of Ribs
1
Top Width
21/32 in
Thickness
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B69
- Zoro #
- G2592107
- UPC #
- 190735130780
- Country of Origin
- Thailand
- Item
- V-Belt
- V-Belt Type
- V-Belt
- Belt Series
- Power King
- V-Belt Section
- B
- Industry Number
- B69
- Number of Ribs
- 1
- Material
- NR
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Construction
- Wrapped
- Application
- Heavy Industry, HVAC, Light Industry
- Belt Material
- Rubber Compound
- Edge Construction
- Wrapped
- Tensile Strength
- 3,900 N/mm
- Color
- Black
- Belt Coating
- Rubber
- Resistance Properties
- Anti-Static, Heat-Resistant, Oil-Resistant
- Minimum Operating Temperature
- -22 Degrees F
- Number of Bands
- 1
- Maximum Operating Temperature
- 194 Degrees F
- Profile Type
- Single-Sided
- Static Conductivity
- Not Static Conductive
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 72 in
- Belt Trade Size
- B
- For Minimum Pulley Pitch Diameter
- 5.4 in
- Pitch Length
- 69 in
- Rib Width
- 0.66 in
- Nominal Length
- 72 in
Description
The DAYTON - 1A102 is a Classical V-Belt, a mechanical device intended for use in the transmission of power between rotating shafts in general industrial machinery or heavy-duty vehicles. Made from gum rubber with a fabric cover and polyester cords, this belt is designed for applications with high torque levels, with considerations towards durability and strength.
Key Features of the DAYTON - 1A102 Classical V-Belt:
- Belt Material: The belt is made from Gum Rubber which provides flexibility and resistance to environmental factors such as heat and chemicals.
- Operating Temperature: With a specified operating temperature range of -22 Degrees F to 194 Degrees F, this belt is intended for operation within these parameters.
- Number of Ribs: It features one rib which contributes to grip enhancement and even load distribution; these factors may influence the overall efficiency of power transmission.
- Outside Length & Top Width: These measurements are provided for compatibility assessment with various industrial applications such as machinery drive systems.
- V-Belt Section & Type: Classified under section B, it indicates its dimensions compatibility with certain machinery. Its classical type designates it for use in traditional or standard applications.
- Resistance Properties: The material properties offer some degree of resistance against heat, oil, and static conductive elements. These characteristics may contribute to product lifespan under certain conditions
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.