V-Belt, Power King, B87, B, NR, 90 in, 21/32 in Top Width
- Mfr # B87
- Zoro # G3045646
product price:Â
$
22.89
/ea
Key Features
V-Belt Type
V-Belt
V-Belt Section
B
Number of Ribs
1
Top Width
21/32 in
Thickness
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B87
- Zoro #
- G3045646
- UPC #
- 190735359495
- Country of Origin
- Thailand
- Item
- V-Belt
- V-Belt Type
- V-Belt
- Belt Series
- Power King
- V-Belt Section
- B
- Industry Number
- B87
- Number of Ribs
- 1
- Material
- NR
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Construction
- Wrapped
- Resistance Properties
- Anti-Static, Heat-Resistant, Oil-Resistant
- Belt Coating
- Rubber
- Belt Material
- Rubber Compound
- Application
- Heavy Industry, HVAC, Light Industry
- Minimum Operating Temperature
- -22 Degrees F
- Edge Construction
- Wrapped
- Color
- Black
- Tensile Strength
- 3,900 N/mm
- Number of Bands
- 1
- Maximum Operating Temperature
- 194 Degrees F
- Static Conductivity
- Not Static Conductive
- Profile Type
- Single-Sided
- System of Measurement
- Inch
- Wire Color
- Black
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 90 in
- Belt Trade Size
- B
- For Minimum Pulley Pitch Diameter
- 5.4 in
- Rib Width
- 0.66 in
- Pitch Length
- 87 in
- Nominal Length
- 90 in
Description
The DAYTON - 6A164 is a Classical V-Belt, an essential tool for power transmission applications. This device is intended for use in the transmission of power between rotating shafts in industrial machinery or heavy-duty vehicles. It's constructed from durable gum rubber with a fabric cover and polyester cords, making it resistant to heat and oil while also being static conductive.
Key Features of the DAYTON - 6A164 Classical V-Belt:
- Belt Material: This belt is made from Gum Rubber, which may contribute to its potential durability and flexibility.
- Construction: The wrapped construction is a feature that could potentially enhance the belt's strength and capacity to manage high torque levels.
- Operating Temperature Range: Rated for operation within a temperature range of -22 Degrees F to 194 Degrees F.
- Number of Ribs: With one rib, this belt is designed with the intention of improving grip and distributing load evenly. This could potentially enhance power transmission efficiency.
- Outside Length & Top Width: Measuring at these dimensions allows it compatibility with certain industrial applications
- V-Belt Section & Type: Classified as 'B' section under classical type V-belts suggesting its potential compatibility with certain machinery based on dimensions
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.