Shop DAYTON
See all product information
Create Account
V-Belt, Power King, B92, B, NR, 95 in, 21/32 in Top Width
- Mfr # B92
- Zoro # G2920233
product price:Â
$
24.59
/ea
Key Features
V-Belt Type
V-Belt
V-Belt Section
B
Number of Ribs
1
Top Width
21/32 in
Thickness
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B92
- Zoro #
- G2920233
- UPC #
- 190735359501
- Country of Origin
- Thailand
- Item
- V-Belt
- V-Belt Type
- V-Belt
- Belt Series
- Power King
- V-Belt Section
- B
- Industry Number
- B92
- Number of Ribs
- 1
- Material
- NR
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Construction
- Wrapped
- Belt Coating
- Rubber
- Number of Bands
- 1
- Edge Construction
- Wrapped
- Resistance Properties
- Anti-Static, Heat-Resistant, Oil-Resistant
- Maximum Operating Temperature
- 194 Degrees F
- Color
- Black
- Minimum Operating Temperature
- -22 Degrees F
- Belt Material
- Rubber Compound
- Tensile Strength
- 3,900 N/mm
- Application
- Heavy Industry, HVAC, Light Industry
- Profile Type
- Single-Sided
- System of Measurement
- Inch
- Static Conductivity
- Not Static Conductive
- Wire Color
- Black
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 95 in
- Belt Trade Size
- B
- For Minimum Pulley Pitch Diameter
- 5.4 in
- Pitch Length
- 92 in
- Rib Width
- 0.66 in
- Nominal Length
- 95 in
Description
The DAYTON - 6A165 is a Classical V-Belt, a mechanical device used in power transmission applications. It's designed to provide efficient and secure transfer of power between rotating shafts, typically found in industrial machinery or heavy-duty vehicles. The belt is constructed from gum rubber with a fabric cover and polyester cords, offering durability, strength, and the ability to handle high torque levels.
Key Features of the DAYTON - 6A165 Classical V-Belt:
- Belt Material: Made from Gum Rubber, a material known for its properties of durability and resistance to certain environmental factors like heat and chemicals.
- Construction: Wrapped construction is designed with the intention to improve grip and distribute load more evenly.
- Operating Temperature Range: Rated for operation within temperature ranges of -22 Degrees F to 194 Degrees F.
- Outside Length & Top Width: Has an outside length of 95 inches and top width of 21/32 inch, which may be suitable for various industrial applications such as machinery drive systems.
- V-Belt Section: Classified under section B indicating its dimensions making it compatible with certain types of machinery.
- Tensile Strength: Has a reported tensile strength of 3,900 N/mm which could contribute towards robust performance under pressure
- Resistance Properties: Reported to have resistance properties against Heat; Oil; Static Conductive conditions which could potentially enhance its lifespan in challenging environments
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.