V-Belt, Power King, C98, C, NR, 102 in, 7/8 in Top Width
- Mfr # C98
- Zoro # G2950726
product price:Â
$
45.89
/ea
Key Features
V-Belt Type
V-Belt
V-Belt Section
C
Number of Ribs
1
Top Width
7/8 in
Thickness
17/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Top Width
- 7/8 in
- Thickness
- 17/32 in
- Outside Length
- 102 in
- For Minimum Pulley Pitch Diameter
- 9 in
- Belt Trade Size
- C
- Pitch Length
- 98 in
- Rib Width
- 0.88 in
- Nominal Length
- 102 in
Description
V-Belt, Belt Material Gum Rubber, Edge Construction Wrapped, Industry Number C98, Number of Bands 1, Outside Length 102 in, Reinforcing Cord Material Polyester, Thickness 0.531 in, Top Width 7/8 in, Belt Trade Size C, V-Belt Type Classical, Application General Industrial, Belt Coating Rubber, Belt Series Power King, Color Black, For Minimum Pulley Pitch Diameter 9 in, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.