FLANGEANGE BLOCK BALL BEARING
- Mfr # UCF214
- Zoro # G224408511
product price:Â
$
385.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
System of Measurement
Metric
Number of Mount Holes
4
Bearing Insert Type
Radial Ball
Overall Length
193 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCF214
- Zoro #
- G224408511
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 193 mm
- Bore Diameter
- 70 mm
- Mount Hole Center-to-Center Length
- 152 mm
- Flange Thickness
- 22 mm
Details
- Housing Material
- Cast Iron
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Metric
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.