Shop DAYTON
See all product information
Create Account
V-Belt, Power Max, 1922V544, V, NR, 55 in, 1-3/16 in Top Width
Mfr # 3HEV8
Zoro # G2856594
product price:Â
$
87.39
/ea
Key Features
Belt Series
Power Max
V-Belt Section
V
Industry Number
1922V544
Number of Ribs
1
Top Width
1-3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3HEV8
- Zoro #
- G2856594
- UPC #
- 190735288306
- Country of Origin
- Japan
Dimensions
- Top Width
- 1-3/16 in
- Thickness
- 3/8 in
- Outside Length
- 55 in
- Pitch Length
- 54 13/32 in
- Belt Trade Size
- 1922V
- Rib Width
- 1.188 in
Description
Variable Speed Belt, Edge Construction Wrapped, Groove Angle 22 Degrees , Industry Number 1922V544, Belt Material Gum Rubber, Outside Length 55 in, Resistance Properties High Temperature Resistant, Oil Resistant, Top Width 1 3/16 in, Application General Industrial, Belt Coating Raw Edge Rubber, Belt Series Power Max, Belt Trade Size 1922V, Color Black, Length Type Closed Loop, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Pitch Length 54 13/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.