Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4YJ85
Zoro #
G2739676
UPC #
190735338674
Country of Origin
Viet Nam
Dimensions
Height
8 in
Length
20 in
Width/Diameter
3 in
Details
Reusable
Non-reusable
Item
Vacuum Bag
For Use With
Dayton Vacuums
Fits Vacuum Brand
Dayton
Ply Count
1-Ply
Bag Filtration Type
Standard
Bag Pickup Type
Dry
Bag Product Grouping
Vacuum Bag
For Vacuum Type
Shop Vacuum
Bag Material
Paper
Fits Vacuum Models
4YE74
Bag Reusability
Non-Reusable
Description
Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dayton, Fits Vacuum Models 4YE74, Bag Filtration Type Standard, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 8 in, Length 20 in, Width/Diameter 3 in, Package Quantity 5
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.