Shop DAYTON

Vacuum Bag, 13 in H, Paper, PK5

  • Mfr # 61HW05

  • Zoro # G702016931


product price:  $25.89
/pk 5, $5.18/ea

Key Features

Length
20 1/2 in
Height
13 in
Fits Vacuum Brand
Dayton
For Vacuum Type
Shop Vacuum
Fits Vacuum Models
1VHF8, 22XJ51, 22XJ62, 3UP78, 3VE18, 3VE19, 4TB90, 4UAC7, 4YE67, 55EY24, 61HV81, 61HV82, 61HV90, 6AKY2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61HW05
Zoro #
G702016931
UPC #
-
Country of Origin
China

Dimensions

Length
20 1/2 in
Height
13 in
Width/Diameter
2 1/4 in

Details

Fits Vacuum Brand
Dayton
For Vacuum Type
Shop Vacuum
Item
Vacuum Bag
Fits Vacuum Models
1VHF8, 22XJ51, 22XJ62, 3UP78, 3VE18, 3VE19, 4TB90, 4UAC7, 4YE67, 55EY24, 61HV81, 61HV82, 61HV90, 6AKY2
Bag Pickup Type
Dry
Ply Count
1-Ply
Bag Filtration Type
Standard
Bag Material
Paper
Bag Reusability
Disposable
Bag Product Grouping
Vacuum Bag
Compatible Series
Universal
Compatible Brand
Dayton
Filter Efficiency
95% at 0.5 Microns
Vacuum Filtration Type
Standard

Description

Vacuum Bag, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Dayton, Bag Filtration Type Standard, Filter Efficiency 95 Percent at 0.5 Microns, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Disposable, Height 13 in, Length 20 1/2 in, Width/Diameter 2 1/4 in, Package Quantity 5

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.