Shop ILC
See all product information
Create Account
ECOVACS N2 PLUS BATTERY
Mfr # N2 PLUS BATTERY
Zoro # G522917593
product price:
$
64.69
/ea
Key Features
Voltage
14.4V
Type
Li-ion
Color
Blue
Vacuum Capacity
5.2 Ah
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N2 PLUS BATTERY
- Zoro #
- G522917593
- UPC #
- -
- Country of Origin
- China
- Voltage
- 14.4V
- Type
- Li-ion
- Color
- Blue
- Vacuum Capacity
- 5.2 Ah
- Item
- Battery
Description
This battery is a direct replacement for the Ecovacs N2 Plus, delivering reliable, high‐capacity power to restore full cleaning performance and runtime. Its durable lithium‐ion design ensures stable output, long service life, and dependable recharge cycles for everyday robotic vacuum operation.