This item is Discontinued.

Dayton Vacuum Dry Pick Up Tool, 15-1/2" 5UMR4

Vacuum Dry Pick Up Tool, 15-1/2" (Discontinued)

  • Mfr # 5UMR4
  • Zoro # G3316476
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5UMR4
Zoro #
G3316476
UPC #
190735351901
Country of Origin
China

Dimensions

Attachment Dia.
1-1/2"
Length
15 1/2 in
Width
1 1/2 in
For Hose Diameter
1 1/2 in
Diameter
1 1/8 in

Details

Material
Plastic
Fits Vacuum Brand
Fein
For Vacuum Type
Shop Vacuum
For Use With
5UMR0
Item
Pick Up Tools
Includes
Vacuum Dry Pick Up Tool
Fits Vacuum Models
5X872
Attachment Product Grouping
Pick Up Tools
For Use With Mfr. Model Number
5UMR0
Type
Dry

Description

Pick Up Tools, For Hose Diameter 1 1/2 in, Material Plastic, Length 15 1/2 in, Width 1 1/2 in, Diameter 1 1/8 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Fein, Fits Vacuum Models 5X872, Includes Vacuum Dry Pick Up Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.