This item is Discontinued.

Dayton Vacuum Hose, 15 ft. 4NEK9

Vacuum Hose, 15 ft. (Discontinued)

  • Mfr # 4NEK9
  • Zoro # G0470425
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4NEK9
Zoro #
G0470425
UPC #
190735331309
Country of Origin
China

Dimensions

Length
15 ft
Width
1 1/4 in

Details

Item
Vacuum Hose
For Use With
4NEK6, 4NEL2
Accessory Type
Vacuum Hose

Description

Vacuum Hose, Length 15 ft, Width 1 1/4 in, For Use With 4NEK6, 4NEL2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.