Zoro Homepage

Valve Seat

  • Mfr # 711705

  • Zoro # G6727296


product price: $26.19
/ea

Key Features

For Use With Mfr. Model Number
6PY47B, 6PY53A
Fits Brand
Dayton
Material
316 Stainless Steel
Product Type
Valve Seat
Media Temperature (Maximum)
248 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711705
Zoro #
G6727296
UPC #
190735204924
Country of Origin
Japan

Details

Item
Valve Seat
For Use With Mfr. Model Number
6PY47B, 6PY53A
Fits Brand
Dayton
Material
316 Stainless Steel
Product Type
Valve Seat
Media Temperature (Maximum)
248 Degrees F
Compatible with Brand
Dayton
Compatible with Manufacturer Model Number
6PY47B, 6PY53A
Media Temperature (Minimum)
-40 Degrees F
Compatible with Pump Type
Air Operated Double Diaphragm Pump
Compatible Manufacturer Part Number
6PY47B, 6PY53A
Compatible Manufacturer Model Number
6PY47B, 6PY53A
Compatible with Manufacturer Model No.
6PY47B, 6PY53A
Compatible with Mfr. Model No.
6PY47B, 6PY53A
For Use with Mfr Model Number
6PY47B, 6PY53A
Compatible Pump Manufacturer Part Number
6PY47B, 6PY53A
Compatible Mfr. Model Number
6PY47B, 6PY53A

Description

Valve Seat, Compatible with Grainger Part Number 6PY47B, 6PY53A, Compatible with Manufacturer Model Number 6PY47B, 6PY53A, Material 316 Stainless Steel, Media Discharge Connection Size Not Applicable, Media Discharge Connection Type Not Applicable, Media Intake Connection Size Not Applicable, Media Intake Connection Type Not Applicable, Product Type Valve Seat, Valve Type Not Applicable, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.