This item is Discontinued.

Dayton Variable Freq Drive, 1HP, 120/208-240V 13E662

Variable Freq Drive, 1HP, 120/208-240V (Discontinued)

  • Mfr # 13E662
  • Zoro # G3947097
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13E662
Zoro #
G3947097
UPC #
190735117897
Country of Origin
United States

Dimensions

Depth
4.15 in
Width
5.1 in
Height
7 in
Overall Depth
4 1/8 in
Overall Height
7 in
Overall Width
5 1/8 in

Details

Output Frequency Range
0 to 240 Hz
Start/Stop Control
Manual
Accepts Input Control Signal
With IODA Option
Input Voltage
115/230V AC
Standards
UL, CSA, CE
With Line Contactor / No Line Contactor
No Line Contactor
Displays
Digital Display
Output Phase AC
Three
Key Pad Lockout
None
Starting Torque
200%
For Use With
3-Phase Inverter Duty or TENV Motor
Output Voltage
230V AC
Input Phase AC
Single
Torque @ 1 Hz
100%
Adjustable Deceleration Time
0.3 to 180 sec
Item
Variable Frequency Drive
Protection
Current Limit, Electronic Inrush Current Limit (EICL), MOV Input Transient Suppression, Nuisance Tripping, Overload, Overvoltage, Regeneration Protection, Ride Through, Short Circuit, Under voltage
Dynamic Braking
Injection Braking
With Bypass / No Bypass
No Bypass
Max. HP
1 hp
Display Type
Digital
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Control Method
Keypad
Adjustable Acceleration Time
0.1 to 180 sec
Digital Readout
Yes
Enclosure
Totally Enclosed
Control Type
Keypad
Input Frequency
50/60 Hz
Max. Output Amps
3.6 A
Color
Black/Blue/Gray
Maximum Output Current
3.6 A
Application
Actuators, Air Cleaners, Amusement Rides, and Sprayers, Ball Pitching Machines, Blowers, Boat Lifts, Bowling Alley Lane Cleaners, CNC, Conveyors, Door and Gate Openers, Drilling, Duct Cleaners, Dumbwaiters, Elevators and Hoists, Exercise Equipment, Fabric Processing, Fans, Feeders, Film Processing, Floor Cleaning, Food Processing, Garment Cutting, Grinding and Polishing, Hoppers, Horse Walkers, HV AC, Indexers, Irrigation, Laminating, Lift Station Pumps, Machine Tools, Medical, Milling, Mixers, Oven Conveyors, Packaging, Paint Blenders, Paper Handling, Portable Equipment Used with GFCIs, Pottery Wheels, Printing, Pumps, Range Hoods, Sandblasting, Saws, Sewing, Shakers, Stretch Wrap, Textile, Therapeutic Vibrators, Treadmills, Washing Machines, Wave Soldering, Web Processing, Wheelchair Lifts, Whole House V ACuums and Attic Fans, Winders and Unwinders, Wire Feeders, Wood and Metal Lathes and Cutters
Enclosure Rating
NEMA 1
Maximum Output Power
1 hp
Enclosure Material
Aluminum

Description

Variable Frequency Drive, Input Voltage 115/230V AC, Input Phase AC Single, Input Frequency 50/60 Hz, Maximum Output Power 1 hp, Maximum Output Current 3.6 A, Output Voltage 230V AC, Output Phase AC Three, Output Frequency Range 0 to 240 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.