Zoro Homepage

Vending Hand Truck, 1200 lb., 72in

  • Mfr # 4XKJ4

  • Zoro # G1642216


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Overall Height
72 in
Overall Width
24 in
Material
Steel
Color
Red
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4XKJ4
Zoro #
G1642216
UPC #
190735337455
Country of Origin
Multiple

Dimensions

Overall Height
72 in
Overall Width
24 in
Wheel Diameter
8 in
Noseplate Width
24 in
Overall Depth
15 1/2 in
Wheel Width
2 in
Noseplate Depth
5 1/4 in
Nose Plate Width
24 in
Nose Plate Depth
5 1/2 in
Handle Height
72 3/8 in
Caster Wheel Dia.
3 in
Nose Plate WxD
24 in x 5 1/4 in
Nose Plate Thickness
3/16 in
Axle-Mounted Wheel Dia.
8 in

Details

Material
Steel
Color
Red
Load Capacity
1,200 lb
Item
Ergonomic Tilt-Back Steel Appliance Hand Truck
Wheel Type
Mold-On
Handle Type
Dual Loop
Assembled
Yes
Number of Wheels
2
Hand Truck Handle Type
Dual Loop
Wheel Material
Rubber
Includes
Ratchet Belt Tightener with Auto-Rewind, Vinyl Protective Stripping, Caterpillar Crawler Stair Climber
Number of Casters
2
Caster Material
Poly
Wheel Bearings
Roller
Finish
Rust-Resistant Powder Coated
Type
Heavy Duty
Nose Plate Profile
Standard
Caster Wheel/Tread Material
Polyurethane
Axle-Mounted Wheel Bearings
Ball Bearing
Includes Stair Climber
With Stair Climber
Caster/Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Nose Plate Type
Straight
Caster Stem Type
Threaded
Axle-Mounted Wheel/Tread Material
Rubber
Strap Tightening Type
Ratchet
Non-Marking Axle-Mounted Wheels
No
Frame Type
Rounded Back
Nose Plate Material
Steel
Non-Marking Casters/Wheels
No
Axle-Mounted Wheel Type
Tread on Core
Includes Load Protector
With Load Protector
Caster Wheel Bearings
Ball Bearing
Frame Material
Steel

Description

Ergonomic Tilt-Back Steel Appliance Hand Truck, Load Capacity 1,200 lb, Overall Height 72 3/8 in, Overall Width 24 3/8 in, Overall Depth 16 in, Frame Type Rounded Back, Frame Material Steel, Nose Plate Type Straight, Nose Plate Profile Standard, Nose Plate Material Steel, Nose Plate Width 24 in, Nose Plate Depth 5 1/2 in, Nose Plate Thickness 3/16 in, Handle Type Dual Loop, Handle Height 72 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.